Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Isolator w/ MF Drain & Rotating Flange - High Velocity - Lead Free
Magnifying glass
Hover image to zoom

1-1/2" Threaded Isolator w/ MF Drain & Rotating Flange - High Velocity - Lead Free

Brand:
Webstone
SKU:
41416WHV
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Isolator w/ MF Drain & Rotating Flange - High Velocity - Lead Free
Magnifying glass
Hover image to zoom
$172.27 each
In Stock
In Stock
Get 412 Wed, Oct 7 - Thu, Oct 8
Size: 
1-1/2"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Threaded
Features: 
Drain & Rotating Flange

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes

Description

–
Webstone H-41416WHV, 1-1/2" Threaded Isolator w/ MF Drain & Rotating Flange - High Velocity - Lead Free

1-1/2" Threaded Isolator w/ MF Drain & Rotating Flange - High Velocity

FP BR Ball Valve - with adjustable packing gland, nuts & bolts - 600 WOG - Lead Free

Specs

–
Size:

1-1/2"

Features:

Drain & Rotating Flange

Connection Size:

1-1/2"

Connection Type:

Threaded

Type:

High Velocity

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy