Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Purge & Fill Full Port Forged Brass Ball Valve
Magnifying glass
Hover image to zoom

1-1/2" IPS Purge & Fill Full Port Forged Brass Ball Valve

Brand:
Webstone
SKU:
48616
Rating:
(0)
Q&A:
(0)
1-1/2" IPS Purge & Fill Full Port Forged Brass Ball Valve
Magnifying glass
Hover image to zoom
$164.38 each
In Stock
In Stock
Get 1 Tue, Nov 24

MANUALS (1)

Submittal Sheet

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-48616, 1-1/2" IPS Purge & Fill Full Port Forged Brass Ball Valve

  • Simultaneously drain, flush & refill any hydronic, solar, or closed loop system
  • T-pattern flow path quickly and easily prevents the fl ow between the two hose connections
  • As fluid is introduced into the system, the existing fluid or air is diverted out of the system through the remaining hose connection
  • Reversible handle for added versatility
  • Guaranteed for Life

Specs

–
Size:

1-1/2"

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Features:

Fill Valve

Handle Style:

Lever

Application:

Plumbing

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy