| Size: | 3/4" |
|---|---|
| Material: | Brass |
| Connection Method: | Threaded |
| Connection Type: | FNPT x FNPT |
| Features: | Fill Valve |
| Handle Style: | Lever |
| Valve Construction: | 1 piece |
| Application: | Plumbing |
| Lead Free: | No |
| Port Type: | Full Port |
The ball valve is the only part that comes between the two ports