Shop Resideo Sale
Main product image of 1" IPS Purge & Fill Full Port Forged Brass Ball Valve
Magnifying glass
Hover image to zoom

1" IPS Purge & Fill Full Port Forged Brass Ball Valve

Brand:
Webstone
SKU:
48614
Rating:
(4)
Q&A:
(0)
1" IPS Purge & Fill Full Port Forged Brass Ball Valve
Magnifying glass
Hover image to zoom
$79.20 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-48614 1" IPS Purge & Fill Full Port Forged Brass Ball Valve

  • Simultaneously drain, flush & refill any hydronic, solar, or closed loop system
  • T-pattern flow path quickly and easily prevents the fl ow between the two hose connections
  • As fluid is introduced into the system, the existing fluid or air is diverted out of the system through the remaining hose connection
  • Reversible handle for added versatility
  • Guaranteed for Life
  • Specs

    –
    Size:

    1"

    Material:

    Brass

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Features:

    Fill Valve

    Handle Style:

    Lever

    Application:

    Plumbing

    Lead Free:

    No

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" Press Full Port Forged Brass Uni-Flange Isolator Flange
    SKU: 81404HV
    Webstone

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Works

    Works as designed. Makes filling and purging easy...
    Peter
    Colorado
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fill it up

    I use this in conjunction with a chiller installation. It makes it easy to fill the system
    Ram
    York
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    The thing is the cat's meow!!

    Had to replace leaking circulator pump gaskets on my old hydronic heating system. There were no isolation valves on either side of the pump, so i had to drain the whole system. Also, there was no way to purge the air from the system after refilling other than using the small bleeder valves located by the radiators in each zone. I was initially going to attempt the Rube Goldberg approach by using separate tees and valves to effectively fill and purge the system after making the pump repairs, but fortunately found this all-in-one valve made by Webstone at Supply House. Not even some of the other plumbing houses even carried such a valve or knew it existed. Once repaired and with the Webstone valve installed the fill and purge process for the entire hydronic system took less than 1/2 hour. I saved quite a bit by not having to purchase all the separate hardware and the installing time was far less. Great Product!!
    Bill
    Chaska, MN
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works great, worth every penny!!

    Product works just like its name, fill & purge, gets all the air out of the lines you are filling in your hydronic heat system.
    Shully
    Plainfield WI
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy