Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Purge & Fill Full Port Forged Brass Ball Valve
Magnifying glass
Hover image to zoom

1-1/4" IPS Purge & Fill Full Port Forged Brass Ball Valve

Brand:
Webstone
SKU:
48615
Rating:
(3)
Q&A:
(0)
1-1/4" IPS Purge & Fill Full Port Forged Brass Ball Valve
Magnifying glass
Hover image to zoom
$110.00 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/4"

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-48615, 1-1/4" IPS Purge & Fill Full Port Forged Brass Ball Valve

  • Simultaneously drain, flush & refill any hydronic, solar, or closed loop system
  • T-pattern flow path quickly and easily prevents the fl ow between the two hose connections
  • As fluid is introduced into the system, the existing fluid or air is diverted out of the system through the remaining hose connection
  • Reversible handle for added versatility
  • Guaranteed for Life
  • Specs

    –
    Size:

    1-1/4"

    Material:

    Brass

    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Features:

    Fill Valve

    Handle Style:

    Lever

    Application:

    Plumbing

    Lead Free:

    No

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1-1/4" Press x Flange High Velocity Isolator w/ Rotating Flange
    SKU: 81405HV
    Webstone

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Valve Worked out great!

    The valve was exactly what we needed.
    Craig
    St. Louis, MO
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A HUGE timesaver & high quality

    These combination valves should be used on all systems! This valve allows the isolation of one fill/purge port from the other, allowing a true system purge to be acheived. The valve directional arrows are on the coated handles so you know how the water is flowing. It was so nice to just hook up a few hoses and completely purge the system with NO MESS! You can also use the threaded hose bib ends to attach a pressure guage, which is a plus. The valve body itself is well machined and appears to be of high quality, with PTFE seals and stainless ball valves. I've bought about 10 different Webstone combo valves and the IPS/threaded ones had very clean machined threads and the insides of the sweated joints was clean and machined smooth. Both iron & copper threaded very well into the IPS fittings and I had no leaks (of course I used several wraps of teflon tape and then some pipe dope on top on all the male fittings)
    Jason
    Canterbury, CT
    8 years ago
    Was this review helpful to you?

    Very High Quality Valve

    I used this 1-1/4" valve as purge, fill, and isolation on my 30psi boiler. I wasn't sure if Webstone was a cheap Chinese brand as the price was on the cheap side for a valve... actually (3)valves of this type. I checked with the manufacturer and they do have Teflon seats and stainless steel balls. Upon receiving it I could not believe the high quality of the machined threads and the way it fits up when I installed it. I was looking at valves of much higher price like Appolo and Watts and they are good valves but as far as materials and fit and finish theses Webstone valves can not be outdone at any price. I liked this valve so much I ordered 12 more for 6 supplys and 6 returns on my 6 zone FHW system. Try one you will not be disappointed.
    Kap
    Oxford, MA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy