Shop Resideo Sale
Main product image of 1" SWT Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange
Magnifying glass
Hover image to zoom

1" SWT Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange

Brand:
Webstone
SKU:
51404
Rating:
(4)
Q&A:
(1)
1" SWT Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange
Magnifying glass
Hover image to zoom
$49.65 each
In Stock
In Stock
Get 67 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
Connection Type: 
Sweat
Features: 
Rotating Flange

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"

Description

–
Webstone H-51404 1" SWT Uni-Flange Isolator Ball Valve w/ Detachable Rotating Flange

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51404W is recommended.

This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange
  • SWT x Rotating Flange
  • 600 WOG
  • ISO 9001

Specs

–
Size:

1"

Features:

Rotating Flange

Material:

Brass

Connection Size:

1"

Connection Type:

Sweat

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

So far so good

We have been using these for a while now. The swivel flange make install easier and the shorter handle lets it fit in to tighter spots.
Ryan
Atascadero,CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

delivered what i wanted as promised

Delivering the parts i need correctly and on time is not as easy to do as it is to say you do it. Everything was correct and on time Great Job
Mark
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For this rookie, these were priceless

I feel like I cheated but these things gave me a break from worrying about piping alignment, especially in some tight spots.
David
Arlington, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality and Versatile

These are high quality flange shut offs. The rotating flange is useful when leveling up the circulator prior to final bolt tightening. These are Lead Free so they can be used in potable water applications.
wood power
USA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this item include the gaskets and bolts to connect to the pump?

Asked by justin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Nuts and bolts are included, but gaskets must be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy