Apply to be a TradeMaster!
Main product image of 1" Sweat Isolator w/ Drain & Rotating Flange
Magnifying glass
Hover image to zoom

1" Sweat Isolator w/ Drain & Rotating Flange

Brand:
Webstone
SKU:
51414
Rating:
(1)
Q&A:
(0)
1" Sweat Isolator w/ Drain & Rotating Flange
Magnifying glass
Hover image to zoom
$70.66 each
In Stock
In Stock
Get 16 Fri, Nov 20
Order by today, receive Friday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"
Connection Type: 
Sweat
Features: 
Drain & Rotating Flange

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Webstone H-51414 1" Sweat Isolator w/ Drain & Rotating Flange

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51414W is recommended.

Full Port Forged Brass Uni-Flange Ball Valves w/ Detachable Rotating Flange & Multi-Function Hi-Flow Hose Drain, Nuts & Bolts

Specs

–
Size:

1"

Features:

Drain & Rotating Flange

Max Pressure (PSI):

150

Material:

Brass

Connection Type:

Sweat

Connection Size:

1"

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Max Pressure (PSI)
Material
Connection Type
CURRENT ITEM
Product Image of 1" Sweat Isolator w/ Drain & Rotating Flange
1" Sweat Isolator w/ Drain & Rotating Flange
SKU: 51414
(1)
1"
Drain & Rotating Flange
150
Brass
Sweat
1"
Rotating Flange
150
Brass
Sweat

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Ball Valve for Purging Hydronic Piping

Very useful ball valve. Gives you the ability to drain or purge air from either direction. I installed this on my indirect water heater boiler return.
TPM
Old house w/ rads
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy