Apply to be a TradeMaster!
Main product image of 3/4" Press Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom

3/4" Press Full Port Purge & Fill Ball Valve

Brand:
Webstone
SKU:
H-88613
Rating:
(0)
Q&A:
(0)
3/4" Press Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom
$112.15 each
In Stock
In Stock
Get 4 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Method: 
Press
Sweat

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
  • Simultaneously drain, flush & refill any hydronic, solar, or closed loop system
  • T-pattern flow path quickly and easily prevents the flow between the two hose connections
  • As fluid is introduced into the system, the existing fluid or air is diverted out of the system through the remaining hose connection
  • Reversible handle for added versatility
  • Specs

    –
    Size:

    3/4"

    Material:

    Brass

    Connection Method:

    Press

    Connection Type:

    Press x Press

    Max Temp (F):

    250°F

    Handle Style:

    Lever

    Lead Free:

    No

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" Press Full Port Purge & Fill Ball Valve
    SKU: H-88614
    Webstone
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy