Apply to be a TradeMaster!
Main product image of 1" Sweat Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom

1" Sweat Full Port Purge & Fill Ball Valve

Brand:
Webstone
SKU:
58614
Rating:
(2)
Q&A:
(1)
1" Sweat Full Port Purge & Fill Ball Valve
Magnifying glass
Hover image to zoom
$79.70 each
In Stock
In Stock
Get 24 Tue, Oct 13
Order by today, receive Tuesday
Size: 
1"
Connection Method: 
Sweat

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-58614, 1" Sweat Full Port Purge & Fill Ball Valve

  • Simultaneously drain, flush & refill any hydronic, solar, or closed loop system
  • T-pattern flow path quickly and easily prevents the fl ow between the two hose connections
  • As fluid is introduced into the system, the existing fluid or air is diverted out of the system through the remaining hose connection
  • Reversible handle for added versatility
  • Guaranteed for Life
  • Specs

    –
    Size:

    1"

    Connection Size:

    1"

    Material:

    Brass

    Connection Type:

    C x C

    Connection Method:

    Sweat

    Features:

    Fill Valve

    Handle Style:

    Lever

    Application:

    Plumbing

    Lead Free:

    No

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" Brass 4900 Series Air Separator (Sweat)
    SKU: 49-100C-2
    Taco

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I would purhase again

    Saved me from doing 8 solder joints
    MrAB
    Pittsburgh
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    really nice valve but could use some install instructions

    i needed a better way to purge hydronic lines after opening or draining. this valve works great and it makes the job so easy. only question i had was its installed orientation. i had no way of knowing if it mattered which end was up. it probably didn't, but i couldn't be sure. otherwise, i'm quite satisfied with this valve. i should've put one in years ago.
    alan waters
    mpls., MN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: IS THIS A FULL PORT VALVE ?

    Asked by GARY 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hello, Yes the 5861 series is a full port valve. Thanks,

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy