Shop Resideo Sale
Main product image of Replacement Vent Assembly for 3/4" to 2" Air Separator
Magnifying glass
Hover image to zoom

Replacement Vent Assembly for 3/4" to 2" Air Separator

Brand:
Webstone
SKU:
74000
Rating:
(5)
Q&A:
(0)
Replacement Vent Assembly for 3/4" to 2" Air Separator
Magnifying glass
Hover image to zoom
$17.81 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Webstone H-74000 Replacement Vent Assembly for 3/4" to 2" Air Separator

Specs

–
Product Type:

Replacement Part

Type:

Replacement Part
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
SKU: 0386421
Watts

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Worked great!

This material worked great and was delivered quick with free shipping!
HZRed
Buffalo NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely

Easy replacement and do the job
Ely
Ny
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works Great

Great customer service
TL
Denver ,CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Kit

Great kit for rebuilding the vent unit without having to do an R&R. I like that it is standardized over the entire line as one kit to rebuild them all. The retaining ring can be a bear to get off so back your wrench up with another on the wrench flats of the housing. I coated all threads and the O-ring with silicone grease when reassembling. Hand tighten the ring only after that.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

What a relief

This replacement kit makes it easy to renew your Air Seperator. Easy to change
SEJ
Barneveld,WI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?