Apply to be a TradeMaster!
Main product image of 1-1/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-16805W
Rating:
(1)
Q&A:
(0)
1-1/4" PEX Crimp x Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$24.72 each
BOX UP & SAVE 7%
$461.00 box of 20
$23.05 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Please note: This fitting is for use with PEX tubing only.

Forged DZR Brass Transition Fitting

Features:
  • 11/4 PRS x PEX LF BR Coupling
  • ASTM F1807 PEX - 250 CWP / 250F MAX

Specs

–
Application:

Plumbing

Heating

Size:

1-1/4"

PEX Size:

1-1/4"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" PEX x 1-1/4" NPT Brass Male Adapter (Lead Free)
SKU: PXM125
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice product lines

Good service
Tobby
Wauconda il
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy