Apply to be a TradeMaster!
Main product image of CGA-8 - 172,000 BTU Output Boiler, Spark Ignition w/o Draft Hood - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom

CGA-8 - 172,000 BTU Output Boiler, Spark Ignition w/o Draft Hood - Series 3 (LP Gas)

SKU:
381-359-096
Rating:
(0)
Q&A:
(0)
CGA-8 - 172,000 BTU Output Boiler, Spark Ignition w/o Draft Hood - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom
$5,317.53 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
BTU Input: 
233000
Fuel Type: 
Propane
Natural GasPropane

This item replaces: 381-357-852

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 425 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
172000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
25" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Fuel Type:

Propane

Efficiency:

84%

System Type:

Hydronic (Water)

Width (Inches):

25"

Height (Inches):

64.875"

Features:

EI/Spark Ignition

Vent Size:

7"

Water Connection:

1-1/2"

Gas Connection:

3/4"

BTU Input:

233000

BTU Output:

172000

DOE Rating:

198000

IBR Rating:

172000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Boiler Type:

Standard

Vent Type:

Atmospheric

Type B Vent (Chimney)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Need help calculating?
Use Our Calculator
Box

CGA-8 PIDL (S3) [no hood]

Replacement Parts

SKU: 381-359-096

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
7/16" x 24" Tie Rod w/o Nut, 560-234-505
560-234-505
Weil-McLain
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
7" Vent Damper, 381-800-477
381-800-477
Weil-McLain
(2)
Wiring Harness for Auto Vent Damper Motor, 591-391-795
591-391-795
Weil-McLain
(4)
Product Image of no image
Replacement Section Assembly
321-114-365
Sorry, we don't currently sell this item. Request This Item
1/2 Pint Retort Cement, 591-608-915
591-608-915
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy