Apply to be a TradeMaster!
Main product image of CGA-6 - 122,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom

CGA-6 - 122,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)

SKU:
381-359-092
Rating:
(2)
Q&A:
(1)
CGA-6 - 122,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom
381-359-092 has been discontinued
Discontinued March 19, 2026
This product was discontinued by the manufacturer.

MANUALS (4)

Install Instructions

This item replaces: 381-357-836

Schematic Feature!
Replacement Parts

Suggested Alternative:
CGA-6 – 122,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator – Series 4 (LP Gas)
SKU:381-359-322
(0)
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
122000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric, Type B Vent (Chimney)
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
19" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Vent Type:

Atmospheric

Type B Vent (Chimney)

Boiler Type:

Standard

Fuel Type:

Propane

Efficiency:

84%

System Type:

Hydronic (Water)

Width (Inches):

19"

Height (Inches):

60.875"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

6"

Water Connection:

1-1/4"

Gas Connection:

1/2"

BTU Input:

166000

DOE Rating:

141000

BTU Output:

122000

IBR Rating:

122000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
Width (Inches)
Height (Inches)
Features

You May Also Need

Box

CGA-6 PIDL (S3)

Replacement Parts

SKU: 381-359-092

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Replacement Section Assembly
321-114-363
Sorry, we don't currently sell this item. Request This Item
Section replacement kit, 381-354-527
381-354-527
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Wrong part

Have installed this brand of boiler for years. Supply house did not stock this model set up for propane gas. The person I talked to on the phone recommended a LP conversion kit so I ordered. The kit sent was for a standing pilot unit not spark ignition. Supplyhouse did not have the needed kit but provided me with the part number to source it out to someone else plus they are letting me return the wrong part. Great company!
HVAC man
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Boiler!

This boiler was a direct replacement for the 40 year old weil mclain boiler I had. Fitment was super simple. I installed myself and saved a ton of money.
zach_oelke
wyocena,WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the water inlet/outlets on the right side or left side (when facing the front of unit) ? And does it come with or need an electric damper on the vent?

Asked by Ed 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ed. The supply connection is on the top left of the boiler when facing the front of the unit, and the return connection is on the left side. It includes a 6" vent damper.

Was this review helpful to you?