Apply to be a TradeMaster!
Main product image of CGA-3 - 48,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom

CGA-3 - 48,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)

SKU:
381-359-086
Rating:
(1)
Q&A:
(0)
CGA-3 - 48,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom
381-359-086 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.

MANUALS (4)

User Guide

Schematic Feature!
Replacement Parts

Suggested Alternative:
CGA-3 - 48,000 BTU Output Boiler, Spark Ignition - Series 4 (LP Gas)
SKU:381-359-319
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Type B Vent (Chimney), Atmospheric
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
10" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Vent Type:

Type B Vent (Chimney)

Atmospheric

Boiler Type:

Standard

Application:

Heating

Fuel Type:

Propane

Efficiency:

84%

System Type:

Hydronic (Water)

Width (Inches):

10"

Height (Inches):

52.375"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

4"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

67000

DOE Rating:

56000

IBR Rating:

48000

BTU Output:

48000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
Width (Inches)
Height (Inches)
Features
Propane
84%
10"
52.375"
EI/Spark Ignition

You May Also Need

Box

CGA-3 PIDL (S3)

Replacement Parts

SKU: 381-359-086

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Intermediate Section 51125, 311-103-845
311-103-845
Weil-McLain
Product Image of no image
Radiation Plate
460-003-018
Sorry, we don't currently sell this item. Request This Item
Spill Switch w/ Reset, 210°F, 510-300-013
510-300-013
Weil-McLain
(5)
Product Image of no image
Replacement Section Assembly
321-114-360
Sorry, we don't currently sell this item. Request This Item
Section replacement kit, 381-354-527
381-354-527
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Worked flawlessly fast Delivery

Very fast delivery, the delivery associate helped me to put the box in my Van and it worked flawlessly. Thank you !!!!
Sandeep
Harrison NJ
1 years ago
Was this review helpful to you?