Apply to be a TradeMaster!
Main product image of CGA-7 - 147,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom

CGA-7 - 147,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)

SKU:
381-359-094
Rating:
(0)
Q&A:
(0)
CGA-7 - 147,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom
$4,959.44 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
BTU Input: 
200000
67000
Fuel Type: 
Propane

This item replaces: 381-357-838

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 370 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
147000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Type B Vent (Chimney), Atmospheric
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
22" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Vent Type:

Type B Vent (Chimney)

Atmospheric

Boiler Type:

Standard

Application:

Heating

Fuel Type:

Propane

Efficiency:

84%

Width (Inches):

22"

Height (Inches):

62.125"

System Type:

Hydronic (Water)

Features:

EI/Spark Ignition

Vent Size:

7"

Water Connection:

1-1/4"

Gas Connection:

3/4"

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Depth (Inches):

23-1/4"

BTU Input:

200000

BTU Output:

147000

DOE Rating:

170000

IBR Rating:

147000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

CGA-7 PIDL (S3)

Replacement Parts

SKU: 381-359-094

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Intermediate Section 51125, 311-103-845
311-103-845
Weil-McLain
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
Spill Switch w/ Reset, 210°F, 510-300-013
510-300-013
Weil-McLain
(5)
Product Image of no image
Replacement Section Assembly
321-114-364
Sorry, we don't currently sell this item. Request This Item
Section replacement kit, 381-354-527
381-354-527
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy