Apply to be a TradeMaster!
Main product image of CGA-5 - 98,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom

CGA-5 - 98,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)

SKU:
381-359-090
Rating:
(14)
Q&A:
(4)
CGA-5 - 98,000 BTU Output Boiler, Spark Ignition - Series 3 (LP Gas)
Magnifying glass
Hover image to zoom
381-359-090 has been discontinued
Discontinued July 1, 2026
This product was discontinued by the manufacturer.

MANUALS (4)

User Guide

This item replaces: 381-357-834, 381-357-366

Schematic Feature!
Replacement Parts

Suggested Alternative:
CGA-5 - 98,000 BTU Output Cast Iron Boiler, Electronic Ignition - Series 4 (LP)
SKU:381-359-321
(0)
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
98000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Type B Vent (Chimney), Atmospheric
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
16" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGa Gas Boiler Series 3
  • Natural draft, silent operation
  • Compact design saves valuable living space
  • Now with built-in low water cut off functionality
  • Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Gas fired water boiler with cast iron sections
  • Easily accessible controls, vertical flueways and top cleaning for easy and quick servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Vent Type:

Type B Vent (Chimney)

Atmospheric

Boiler Type:

Standard

Fuel Type:

Propane

Efficiency:

84%

Width (Inches):

16"

System Type:

Hydronic (Water)

Height (Inches):

57.875"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

6"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

133000

DOE Rating:

113000

BTU Output:

98000

IBR Rating:

98000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Vent Type
Fuel Type
Efficiency
Width (Inches)
System Type
Type B Vent (Chimney)
Atmospheric
Propane
84%
16"
Hydronic (Water)
Atmospheric
Natural Gas
84%
18-1/2"
Hydronic (Water)
Atmospheric
Category I / B-VENT
Natural Gas
84%
19-1/2"
Hydronic (Water)

You May Also Need

Box

CGA-5 PIDL (S3)

Replacement Parts

SKU: 381-359-090

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
7/16" x 15" Tie Rod w/o Nut, 560-234-502
560-234-502
Weil-McLain
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
6" Vent Damper Assembly for PEG-40 Boiler, 381-800-476
381-800-476
Weil-McLain
(8)
Wiring Harness for Auto Vent Damper Motor, 591-391-795
591-391-795
Weil-McLain
(4)
Product Image of no image
Replacement Section Assembly
321-114-362
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.57 out of 14 reviews
100% would recommend this product
4.57
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
43%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

I would buy this product again and again.

Nice boiler, simple controls and runs great, very quiet.
Cave man
Central NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again,

This product plumbed right into the location of the old boiler. It has worked very well for two weeks, and there have been no problems. The iron castings caused a few installation problems, the male NPT threaded portions actually bottomed out in the female portions. This is not a good thing, however with some effort they were sealed.
Adrian
Duluth
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LOOK NO FURTHER

Supplyhouse is by far the greatest company in the world.As a contractor i deal with a lot of suppliers.Supplyhouse exceeded all my needs in products,delivery,price and lets not forget customer service they go above and beyond and they work hard for the customer i mean they are so good they should work for NASA so my hat is off to you Supplyhouse keep up the good work and THANK YOU !!!
honest John
Buffalo NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Came with everything for easy install
Neal
New eagle pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure

I'm not a plumber so I wish the manual was a little easier explain to assembly it( I had to go to YouTube to watch some videos I couldn't following the manual), but after all wasn't too bad.
Manny
Boston
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recomemded this product .

So far so good , keep the house warm and cozy .
Ben
Boston
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is outstanding in function and practicallity

This boiler was installed and is doing a wonderful job. My house is warm and cozy for the upcoming holidays, worry free and I am very satisfied. Thank you
mikey
new york
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working well

Shipping is fast. Well packed. No damage. Installed and working well so far. Got a defective gasket for the pump. Leaked after 2 days. I have to order a new one. Great price. I rated it 4 stars because I was told warranty is void because I am using it in Canada.
Ryan
St. Catharines Canada
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice unit

Product was delivered as stated and install was a breeze.
atesvn
chicago
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Unit Missing One Control

Great Residential Boiler
Tech Tom
Toledo, Ohio
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will this boiler work for two zones in the house.

Asked by Robert 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This boiler can be used in a system with two zones, however in order to determine the appropriate BTU output estimate for the boiler you would need would be based on the climate and sq. ft of he house. For a sizing estimate the calculator tool below will estimate the BTU requirement https://www.supplyhouse.com/sh/control/BTUCalculator

Was this review helpful to you?

Q: WHAT IS THE AHRI # FOR A 140,000 UNIT?

Asked by ELI 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The certified reference number is 2101514

Was this review helpful to you?

Q: I have a Weil-McLain Gold CGI Model #1107-1 and I was looking for some reviews on this unit as I have had it for almost 10 years and wanting to know is there any maintenance that should be looked at now, any common problem issues?

Asked by R.V. 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The manufacturer recommends the following regular preventative maintenance tasks to be performed on the unit: (see page 6) http://s3.supplyhouse.com/product_files/381-357-806-Install.pdf

Was this review helpful to you?

Q: What type of factory warranty does this unit come with?

Asked by Rodeo 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Here is the link to the warranty information for this unit: http://s3.pexsupply.com/manuals/1296248091691/45555_PROD_FILE.pdf

Was this review helpful to you?