Apply to be a TradeMaster!
Main product image of Ultra 80 - 62,000 BTU Output High Efficiency Boiler - Series 4 (Propane)
Magnifying glass
Hover image to zoom

Ultra 80 - 62,000 BTU Output High Efficiency Boiler - Series 4 (Propane)

SKU:
383-500-733
Rating:
(3)
Q&A:
(15)
Ultra 80 - 62,000 BTU Output High Efficiency Boiler - Series 4 (Propane)
Magnifying glass
Hover image to zoom
$3,721.00 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Mon, Nov 30
Fuel Type: 
Propane
Propane

This item replaces: 383-500-721, 383-500-701

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 193 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent, PVC, AL29-4C
Product Highlight: Warranty
15 Year Limited (Heat Exchanger), 1 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
22-13/16" Width
Product Highlight: Color
Slate Gray

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: the Ultra boiler is no longer shipped with the Sentinel X100 Inhibitor & Sentinel Inhibitor Test Kit as stated in the User Guide.

Series 4 Ultra CT Boilers

Note: Product Title reflects this boiler's IBR Net Output Rating

Key Features
  • Gas fired water boiler with cast aluminum heat exchanger
  • Venturi mixing body mixes air and gas providing higher efficiency
  • Designed to operate in low temperature condensing applications
  • Outdoor reset and domestic hot water priority standard
  • Negative regulated gas valve precisely delivers gas to the boiler
  • Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
  • Modulates with 5 to 1 turndown ratio
  • Variable speed motor matches combustion output to heating needs
  • High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.

The Ultra Easy-Up Manifold Kit can speed up installation of the primary/secondary piping required on Ultra boilers. Weil-McLain's Easy-Up manifold kit is designed by the boiler manufacturer and provides the added feature of optional indirect water heater connections.

Easy-up Manifold Installation Options:

Specs

–
Width (Inches):

22-13/16"

Fuel Type:

Propane

Vent Type:

Direct Vent

PVC

AL29-4C

Boiler Type:

High Efficiency

Color:

Slate Gray

Efficiency:

93.5%

System Type:

Hydronic (Water)

Features:

Condensing

EI/Spark Ignition

Direct Vent

Vent Size:

2"

3"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

80000

DOE Rating:

71000

IBR Rating:

62000

Warranty:

15 Year Limited (Heat Exchanger), 1 Year (Parts)

Depth (Inches):

19-15/16"

Height (Inches):

43.0625"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Width (Inches)
Fuel Type
Vent Type
Boiler Type
Efficiency
22-13/16"
Propane
Direct Vent
PVC
AL29-4C
High Efficiency
93.5%
16-11/16"
Natural Gas
Propane
PVC
CPVC
Direct Vent
High Efficiency
95%

You May Also Need

Box

Ultra 80 LP (S4)

Replacement Parts

SKU: 383-500-733

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Boiler door (Slate gray)
383-500-136
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw flat head slotted 17 Series for jacket front door
562-650-126
Sorry, we don't currently sell this item. Request This Item
Door Gasket Replacement Kit, 383-500-610
383-500-610
Weil-McLain
(1)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

2 years in

Nice boiler, was a pretty easy install, been running for 2 years and no trouble so far. What more can I ask for?
Dan
Union City, PA
10 years ago
Was this review helpful to you?

unit was already 4 years old when it arrived

It was new in a crumbling dusty carton but already 4 years old. I suspect the warranty is almost gone as well. So much for ordering the latest products with all the improvements.
Son
Chicago area
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super Quiet

Follow the installations instructions and make sure to use all 3 circulation pumps.
cdr
Tallahassee Florida
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

15 Questions
15 Questions
ASK A QUESTION

Q: I have 1660 sq house, I going to used the 80. My house is baseboard with three zones one each floor. In the manual the spec. are 1 inch feed and return, all baseboard are 3/4 inch. will this cause a problem for me. Thank you

Asked by joe, GC 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This wouldn't cause a problem. Keep in mind also that this boiler requires primary/secondary piping, so it would be possible to have 1" lines on the boiler loop with 3/4" lines feeding the baseboards.

Was this review helpful to you?

Q: Will this boiler works in condensing mode if I use it with cast iron radiators in a single loop pipe or I have to switch to two loops pipe to increase dropping of the water temperature in the return pipe? Is it possible that the integrated boiler control will adjust the speed of circulating pump to achieve condensing mode ( less than 120F) for single loop pipe so this way I will not have to switch to two loops??

Asked by Beekmansup 15 years ago

Add your answer

* Required Field
-

Maybe? Keep your project simple. If the federal rebate is still in effect; buy the condensing boiler. If not--don't waste your money. Hydronics is not an exact science yet. I will be writing a book on hydronic installation in the near future. It will be simple and geared to the DIY. The outdoor boiler reset, and primary piping are your best friends if you decide to go with a condensing boiler. The integrated boiler control is a switch. It will not adjust the speed of the circ.

Was this review helpful to you?
-

I don't know why it would not work that way

Was this review helpful to you?

Q: I am thinking about eliminating my oil boiler and replacing it with propane (no gas available). Can I use a gas boiler and convert it to propane. Are the propane boilers just converted gas boilers.

Asked by Ed 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

In Weil-McLain's Ultra series, only the Ultra 80 can be ordered as either NG or LP. All other models come configured for NG and must be converted to LP in the field. They include all necessary parts to do this.

Was this review helpful to you?

Q: My house is 40 year old with baseboard heating what is the best water temp to set the boiler at sq ft is about 1300

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

180°F is probably the most common setting, but this can be modified depending on the application.

Was this review helpful to you?

Q: What clearances are required for mounting, especially next to a fuse box?

Asked by Joe 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the manual (page 5).

Was this review helpful to you?

Q: Hi, Why no one is suggesting to get a real Manual J calculation from professional energy experts when people are asking about the size of the unit they need? Nobody should buy any kind of heating unit without an accurate heat load calculation on their house. I have an Ultra II 80 gas boiler with 6 fan coil units (10,000 BTU each) since 4 years, my house is 3200 sq.ft., and the unit is still more than enough for heat. My system temperature setting is on 130F because I try to keep the returning water bellow 120F, so the unit can condensate better also increasing the efficiency. You can't use the "rule of thumb" method anymore. The energy is just cost too much. I also think your unit sizing calculator needs some upgrade, it is out of range. I don't understand why I need a 66,000 BTU unit if I'm using low temperature radiant heat, and it jumps up to 115,000 BTU if my heating is baseboard or fan-coil at the same house settings? How it is possible?

Asked by Szabi 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Radiant heating requires significantly lower water temperatures in order to achieve the same room temperatures (meaning less powerful boilers). A manual J (heat loss calculation) is always recommended. Any BTU calculator should only be used as a first step or to gauge a ballpark estimate.

Was this review helpful to you?

Q: can any of these boilers work with anti-freeze solution for application in a bungalow that is not heated during part of the winter?

Asked by Manny 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use glycol with the boiler.

Was this review helpful to you?

Q: what is the best temp of out going boilerwater temp for the best efenciey ? to make it condenstate ther is no water heater just in floor heat

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The water temperature needs to be 130°F or lower in order to make the unit condense.

Was this review helpful to you?

Q: Do they make boiler that will do both heat and hot water?

Asked by cooney 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

For the Weil-McLain Ultra series, you will need to get an indirect water heater along with the boiler.

Was this review helpful to you?

Q: Hi In some of the rooms where I don't use I set the thermostat to 40 degrees target temperature. The room gets heated to 55 degrees. Doesn't go below 55. Why?

Asked by Ralph 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would suggest checking your thermostat settings as well as the low limit on the thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy