| Width (Inches): | 22-13/16" |
|---|---|
| Fuel Type: | Propane Natural Gas |
| Vent Type: | Direct Vent AL29-4C PVC |
| Efficiency: | 91.7% |
| Boiler Type: | High Efficiency |
| Color: | Slate Gray |
| System Type: | Hydronic (Water) |
| Features: | Condensing EI/Spark Ignition Direct Vent |
| Vent Size: | 4" |
| Water Connection: | 1-1/4" |
| Gas Connection: | 3/4" |
| BTU Input: | 399000 |
| DOE Rating: | 365000 |
| IBR Rating: | 317000 |
| Warranty: | 15 Year Limited (Heat Exchanger), 1 Year (Parts) |
| Depth (Inches): | 22-1/8" |
| Height (Inches): | 47.75" |

Replacement Parts
SKU: 383-500-738
Brand: Weil-McLain

