Shop Resideo Sale
Main product image of Ultra 299 - 234,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)
Magnifying glass
Hover image to zoom

Ultra 299 - 234,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)

SKU:
383-500-737
Rating:
(0)
Q&A:
(4)
Ultra 299 - 234,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)
Magnifying glass
Hover image to zoom
$7,866.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21

MANUALS (7)

Replacement Parts List

This item replaces: 383-500-725

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
PVC, AL29-4C, Direct Vent
Product Highlight: Warranty
15 Year Limited (Heat Exchanger), 1 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
22-13/16" Width
Product Highlight: Color
Slate Gray

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: the Ultra boiler is no longer shipped with the Sentinel X100 Inhibitor & Sentinel Inhibitor Test Kit as stated in the User Guide.

Series 4 Ultra CT Boilers


Note: Product Title reflects this boiler's IBR Net Output Rating

Propane Conversion Orifice included for LP Gas Applications

Key Features
  • Gas fired water boiler with cast aluminum heat exchanger
  • Venturi mixing body mixes air and gas providing higher efficiency
  • Designed to operate in low temperature condensing applications
  • Outdoor reset and domestic hot water priority standard
  • Negative regulated gas valve precisely delivers gas to the boiler
  • Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
  • Modulates with 5 to 1 turndown ratio
  • Variable speed motor matches combustion output to heating needs
  • High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.

The Ultra Easy-Up Manifold Kit can speed up installation of the primary/secondary piping required on Ultra boilers. Weil-McLain's Easy-Up manifold kit is designed by the boiler manufacturer and provides the added feature of optional indirect water heater connections.

Easy-up Manifold Installation Options:

Specs

–
Width (Inches):

22-13/16"

Fuel Type:

Propane

Natural Gas

Vent Type:

PVC

AL29-4C

Direct Vent

Boiler Type:

High Efficiency

Color:

Slate Gray

Efficiency:

92.5%

System Type:

Hydronic (Water)

Features:

Condensing

Direct Vent

EI/Spark Ignition

Vent Size:

4"

Water Connection:

1-1/4"

Gas Connection:

3/4"

BTU Input:

299000

DOE Rating:

270000

IBR Rating:

234000

Warranty:

15 Year Limited (Heat Exchanger), 1 Year (Parts)

Depth (Inches):

22-1/8"

Height (Inches):

47.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Width (Inches)
Fuel Type
Vent Type
Boiler Type
Efficiency
22-13/16"
Propane
Natural Gas
PVC
AL29-4C
Direct Vent
High Efficiency
92.5%
16-11/16"
Natural Gas
Propane
CPVC
PVC
Direct Vent
High Efficiency
95%

You May Also Need

Box

Ultra 299 NG (S4)

Replacement Parts

SKU: 383-500-737

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Boiler door (Slate gray)
383-500-136
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw flat head slotted 17 Series for jacket front door
562-650-126
Sorry, we don't currently sell this item. Request This Item
Adapter Pipe-F 100mm Plstc, 560-907-773
560-907-773
Weil-McLain
Top cover, rear (Ultra-310), 383-500-609
383-500-609
Weil-McLain
Pipe-F w/Drn 100mm Plstc, 560-907-774
560-907-774
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can this unit be used with 6 zones of hot water baseboard heat

Asked by Joe 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can, but you'll want to run low-temperature fluid to the baseboards (rather than the typical 180°F - 200°F) to approach the peak efficiency ratings for this boiler.

Was this review helpful to you?

Q: Can this boiler be run in an un-pressurized system?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler should not be used in an open-loop system, unless it is isolated with a heat exchanger.

Was this review helpful to you?

Q: Hi to all. Can this boiler supply hot water and domestic hot water, or just hot water for heating? If I need an hot water heater for domestic needs what high efficiency unit do I have to get? Do they have to metch both of them? I am looking for the hot water heater domestic needs without holding tank,the one they call instant hot water. Please help, I am in a middle of big plumbing job and I have to decide and it is larg amount of money that I am willing to spent for the right reason: saving mony and almost maintenance free with gas than oil that I have now. Thanks again for your time. You must have easer costumers than me, sorry.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler can heat hot water if you connect it to an indirect water heater. An indirect water heater is a tank for domestic hot water that has a coil inside. Hot water from the boiler flows through this coil, thereby heating the water in the indirect tank without coming into contact with it. We also carry tankless water heaters, but they do not connect to the boiler.

Was this review helpful to you?

Q: I have a weil Mclain VHE 6 Boiler now what would be the proper replacement when I'm ready to replace it?

Asked by Rich 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Weil Mclain CGI series is a similar type of boiler to the VHE. You can take a look at the CGI boilers on our site by visiting the following link - http://www.pexsupply.com/Weil-Mclain-CGI-Boilers-1590000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy