Apply to be a TradeMaster!
Main product image of Ultra 230 - 183,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)
Magnifying glass
Hover image to zoom

Ultra 230 - 183,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)

SKU:
383-500-736
Rating:
(14)
Q&A:
(15)
Ultra 230 - 183,000 BTU Output High Efficiency Boiler - Series 4 (Nat Gas or LP)
Magnifying glass
Hover image to zoom
$5,151.47 each
In Stock
In Stock
Get 11 Wed, Nov 18 - Fri, Nov 20

MANUALS (7)

User Guide

This item replaces: 383-500-724, 383-500-704

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 248 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent, AL29-4C, PVC
Product Highlight: Warranty
15 Year Limited (Heat Exchanger), 1 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
22-13/16" Width
Product Highlight: Color
Slate Gray

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: the Ultra boiler is no longer shipped with the Sentinel X100 Inhibitor & Sentinel Inhibitor Test Kit as stated in the User Guide.

Series 4 Ultra CT Boilers


Note: Product Title reflects this boiler's IBR Net Output Rating

Propane Conversion Orifice included for LP Gas Applications

Key Features
  • Gas fired water boiler with cast aluminum heat exchanger
  • Venturi mixing body mixes air and gas providing higher efficiency
  • Designed to operate in low temperature condensing applications
  • Outdoor reset and domestic hot water priority standard
  • Negative regulated gas valve precisely delivers gas to the boiler
  • Electronic control module automatically adjusts blower speed and gas flow rate in response to environment
  • Modulates with 5 to 1 turndown ratio
  • Variable speed motor matches combustion output to heating needs
  • High grade stainless steel burner features quiet operation, high efficiency, and cleaner combustion for low NOx applications.

The Ultra Easy-Up Manifold Kit can speed up installation of the primary/secondary piping required on Ultra boilers. Weil-McLain's Easy-Up manifold kit is designed by the boiler manufacturer and provides the added feature of optional indirect water heater connections.

Easy-up Manifold Installation Options:

Specs

–
Width (Inches):

22-13/16"

Fuel Type:

Natural Gas

Propane

Vent Type:

Direct Vent

AL29-4C

PVC

Boiler Type:

High Efficiency

Color:

Slate Gray

Efficiency:

94.1%

System Type:

Hydronic (Water)

Features:

Direct Vent

Condensing

EI/Spark Ignition

Vent Size:

3"

4"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

230000

DOE Rating:

207000

IBR Rating:

183000

Warranty:

15 Year Limited (Heat Exchanger), 1 Year (Parts)

Depth (Inches):

19-15/16"

Height (Inches):

43.0625"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

Ultra 230 (S4)

Replacement Parts

SKU: 383-500-736

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Boiler door (Slate gray)
383-500-136
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw flat head slotted 17 Series for jacket front door
562-650-126
Sorry, we don't currently sell this item. Request This Item
Adapter Pipe-F 100mm Plstc, 560-907-773
560-907-773
Weil-McLain
Knurled Head Screw Clip-on Receptacle, 383-500-180
383-500-180
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.86 out of 14 reviews
100% would recommend this product
4.86
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

I Will Look For More Boilers Alike Again.

Absolutely Amazing I Installed Four Boiler WMc So Far, I Am The Pro Installer Of This Type, I Would Recommend To Everyone.
Simo
MA
10 months ago
Was this review helpful to you?

Weil McLain Ultra 230

Almost a perfect replacement for the series 3
Greg
Pittsburgh PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great deal, price and shipping

replacing wood outside boiler
rick
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HVAC Service Manager - Very Reliable Product

The company I work has installed several hundred of these boilers. I can tell you they are extremely reliable, fairly easy to maintain, and definitely intuitive to troubleshoot. I would highly recommend the Ultra Boilers to anyone.
ServiceManager
NY
2 years ago
Was this review helpful to you?

Good value for $

This is a great price for the produce. Great delivery.
Kent
Davison, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Complex Install, but Intelligent Unit

I installed this boiler to replace a 23-year old Smith model that was socking me with $300+ per month gas bills and I couldn't be happier. The first gas bill of heating season was only $91! There are a lot of steps to this install, and you end up jumping around the manual quite a bit to work on all the different pieces, but it's not super complicated. My setup uses 2 zones with independent thermostats and zone valves, so I paired this model with a Taco zone valve controller and they play well together. For anyone in a similar setup, wire your system circulator (not the boiler circulator) into the zone valve controller instead of into the boiler. This prevents the system circulator from running before at least one of your zone valves is open and over-pressurizing that part of the loop.
Steve
York, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This machine is a Dream come true

this is a true beauty, the design looks great, the menu is really simple, and the efficiency and the simplicity of this machine is amazing, we are extremely happy with it. I always thought the heating issues at our house was due to poor heating design (we have Radiant Floor Heating), but now I learned that was not the case, it was poor Boiler, ever since we replaced the boiler, rooms that were always cold, are now perfectly warm, sometimes the house got so warm with the settings we used to have, that we have been lowering and re-adjusting the thermostats around the house to make sure it doesn't get too warm. Very happy with this Purchase.
Alex
New Jersey
8 years ago
Was this review helpful to you?

hi efficiency boiler

The 1st boiler that was shipped was damaged, but Supply House promptly shipped a replacement. The boiler has been installed and is functioning perfectly. One call was made to Weil McLain for the system setup and tech support was prompt and courteous.
MountainKen
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very very pleased ++++ I'm fussy

I have had this 2 seasons.......tough house to heat..3 story Victorian....9.5 ceilings....got a quality installation.....4 zones...........no problems whatsoever....super quiet....gas bills went down 35 to 40 %...seems like great quality to me......replaced a 30 year old Burnham conventional gas boiler..no bad voodoo here
JC
Whitman Ma.
12 years ago
Was this review helpful to you?

Working well through many cold nights

We had three of these units installed in 2 old 1930's building that has many old radiators. The system has ran without a hitch since 2012. The system regulates the water flow and temperature by a thermostat outside and inside. The system is easy to monitor and makes the Maintenance Departments easier and more efficient. It has gone through 2 extreme temperature winters in very inefficient insulated buildings without a hitch. Very easily the best piece of equipment in use in our buildings. Highly recommended
Lance Trusty
Billings MT
12 years ago
Was this review helpful to you?

Product Q&A

15 Questions
15 Questions
ASK A QUESTION

Q: is circulator pump included with new unit

Asked by don 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes this model includes a Taco Model 0014 circulator

Was this review helpful to you?

Q: what is the normal working PSI f the Ultra 230 230,000 BTU Boiler. What should the max pressure be for the relief valve? Natural Gas. Thank you

Asked by New Boiler 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Operating pressure must never exceed 25psi. Relief valve must be set to no greater than 30psi.

Was this review helpful to you?

Q: My 230 doesn't seem to heat as effectively in 2 of the 4 zones....is the operating temp the same for all zones? Can it be set for individual zones ? Nice and quiet and gas bills went down a good bit. This replaced a 30 yr old unit.

Asked by JC 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it is, could be a water flow issue in those 2 zones.

Was this review helpful to you?

Q: CAN BLACK PIPE BE USED WITH THE WEIL-MCLAIN ULTRA BOILERS.

Asked by joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit may not use ABS pipe venting when using concentric or sidewall vents. It may be used when venting the unit directly. For more information please see page 6 here: http://s3.supplyhouse.com/product_files/Weil%20Mclain%20-%20383-500-724%20-%20Install%20Instructions%20%28Venting%29.pdf

Was this review helpful to you?

Q: is the weil mclain 383-500-724 boiler a wall hung mountable?

Asked by mayer the buyer 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. The mounting kit is part 389-900-180 and can be found here on our website : http://www.pexsupply.com/Weil-McLain-389-900-180-Wall-Mount-Kit-For-Weil-McLain-Ultra-Boiler

Was this review helpful to you?

Q: Do you need to add a special additive if you have pex piping instead of copper.

Asked by Joe 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No additives are required, but you should use PEX tubing with an oxygen barrier.

Was this review helpful to you?

Q: Can it be used with propane

Asked by Joe 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this boiler is field-convertible to propane.

Was this review helpful to you?
-

My ultra 230 came with a orifice (disk) that can be installed for propane use. Check the online installation manual to see for sure if that is still an option. Do not count on getting any help from anyone in the heating and cooling industry if you are DIY and are not a licenced installer. Sent from my Verizon Wireless Device

Was this review helpful to you?

Q: Existing boiler is well mcclane 175000 btu 80percent ef.what would be the proper replacement size with the95 percent ef.

Asked by Joe 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This Ultra boiler would be a good choice if your current boiler is gas-powered, but it may require different venting methods. Keep in mind that condensing boilers are not able to achieve their full efficiency ratings when they are used to produce "high-temperature" water (above approximately 150°F).

Was this review helpful to you?

Q: Can it be used with conventional baseboard,6 zone system.

Asked by Joe 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?
- Another PexSupply Customer

Yes, but you would need a separate zone controller for 6 zones. The on board hardware/software only recognizes 3 zones one being the boiler circulator itself.

Was this review helpful to you?

Q: do you need a water heater to supply hot or keep water to the boiler,or this boiler supply it own hot water for heat. It because i have a tankless water heater,thanks

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler is designed to operate as part of a closed heating loop. This means that it continuously cycles and reheats the same water (for many years, ideally). The only water supply to the unit would be from a pressure reducing fill valve connected to the boiler and a water supply line. It offsets any minor water loss from valves, air eliminators, etc.

Was this review helpful to you?
- Jon

A thankless water heater is not needed with this boiler to operate. If you want to use it for domestic hot water you'll need to add a heat exchanger water tank. The water that circulates in these boilers contains ph adjusting chemicals to preserve the slimjnim heat exchanger.

Was this review helpful to you?
- Jon

This boiler will operate independently of an hot water system. You can heat your home with it and continue to use your tankless water heater.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy