Apply to be a TradeMaster!
Main product image of WMB-120H AquaBalance Heat-Only Wall Mount Gas Boiler, 95,000 BTU (NG)
Magnifying glass
Hover image to zoom

WMB-120H AquaBalance Heat-Only Wall Mount Gas Boiler, 95,000 BTU (NG)

SKU:
383-100-025
Rating:
(0)
Q&A:
(0)
WMB-120H AquaBalance Heat-Only Wall Mount Gas Boiler, 95,000 BTU (NG)
Magnifying glass
Hover image to zoom
383-100-025 has been discontinued
Discontinued September 7, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
AB-120H AquaBalance Heat-Only Wall Mount Gas Boiler, 97,000 BTU (NG)
SKU:383-100-045
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: BTU Output
95000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
120000 BTUs
Product Highlight: Height (Inches)
27.56" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Great things really do come in small packages. The new AquaBalance™ combi-boiler combines the unmatched reliability of Weil-McLain with the warmth of high-efficiency space heating and the convenience of on-demand domestic hot water. All in one elegant, space-saving package.

Features
  • 94.4% annual fuel utilization efficiency (AFUE) – low fuel usage, saves energy
  • Natural or Propane (LP) gas operation – factory shipped as NG, optional LP conversion kit
  • Compact design – increases placement options
  • Heavy gauge insulated jacket – provides quiet operation
  • 10-to-1 turn down ratio – precisely matches minimal energy usage to the immediate system need
  • Low NOx rated – low emissions level achieved South Coast certification
  • Single tube, large diameter, ASME certified 316L Stainless Steel heat exchanger
  • Pre-wired, plug-in ready electrical design
  • Contractor friendly removable sides – makes service clean and easy
  • Wall mounting bracket and hardware
  • Internal 3-speed Grundfos circulator
  • Reliable Honeywell® boiler controls with digital display
  • Commercial grade 120V power cord with 3 prong plug
  • Unique 3-in-1 vent adapter – approved to accept PVC, CPVC, SS or PP vent materials
  • Multiple vent options – direct vent with 2 pipes or concentric, through sidewall or roof
  • Internal condensate trap
  • 24VAC thermostat relay
  • Water treatment – inhibitor and test kit
  • Peace of mind warranty

Specs

Fuel Type:

Natural Gas

IBR Rating:

95000

BTU Output:

95000

DOE Rating:

109000

BTU Input:

120000

System Type:

Hydronic (Water)

Efficiency:

94.4%

Height (Inches):

27.56"

Vent Type:

Direct Vent

Features:

Condensing

EI/Spark Ignition

Wall Mounted

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

WMB-120H

Replacement Parts

SKU: 383-100-025

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Pipe CH Flow WMnt-120 HO, 640-000-075
640-000-075
Weil-McLain
Pipe Gas WMnt, 640-000-072
640-000-072
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM