Apply to be a TradeMaster!
Main product image of AB-120H AquaBalance Heat-Only Wall Mount Gas Boiler, 97,000 BTU (NG)
Magnifying glass
Hover image to zoom

AB-120H AquaBalance Heat-Only Wall Mount Gas Boiler, 97,000 BTU (NG)

SKU:
383-100-045
Rating:
(0)
Q&A:
(0)
AB-120H AquaBalance Heat-Only Wall Mount Gas Boiler, 97,000 BTU (NG)
Magnifying glass
Hover image to zoom
$2,771.41 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

MANUALS (9)

Install Instructions

This item replaces: 383-100-025

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 67 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
97000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
120000 BTUs
Product Highlight: Height (Inches)
27.56" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Weil-McLain Rebate Center


Please find optional LP conversion kit here.



Features 

  • Wall Hung Boiler
  •  95% annual fuel utilization efficiency (AFUE) - low fuel usage, saves energy 
  • Natural or Propane (LP) gas operation - factory shipped as NG, optional LP conversion kit 
  • Compact design - increases placement options 
  • Heavy gauge insulated jacket - provides quiet operation 
  • 10-to-1 turn down ratio - precisely matches minimal energy usage to the immediate system need 
  • Low NOx rated - low emissions level achieved South Coast certification 
  • Single tube, large diameter, ASME certified 316L Stainless Steel heat exchanger 
  • Pre-wired, plug-in ready electrical design 
  • Contractor friendly removable sides - makes service clean and easy 
  • Wall mounting bracket and hardware 
  • Honeywell boiler control with digital display 
  • Commercial grade 120V power cord with 3 prong plug 
  • Unique 3-in-1 vent adapter - approved to accept PVC, CPVC, SS or PP vent materials 
  • Multiple vent options - direct vent with 2 pipes or concentric, through sidewall or roof 
  • Internal condensate trap 
  • 24VAC thermostat relay 
  • Factory tested 

Specs

–
Application:

Heating

Fuel Type:

Natural Gas

BTU Output:

97000

IBR Rating:

97000

DOE Rating:

112000

BTU Input:

120000

System Type:

Hydronic (Water)

Efficiency:

95%

Height (Inches):

27.56"

Vent Type:

Direct Vent

Features:

Condensing

EI/Spark Ignition

Wall Mounted

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

AB-120H NG (S2)

Replacement Parts

SKU: 383-100-045

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Kit-S Adapter NPT x 2 WMnt 155 C, 640-000-107
640-000-107
Weil-McLain
Kit-S Bkt-M Wall WMnt, 640-000-044
640-000-044
Weil-McLain
Product Image of no image
CH - Flow Pipe
640-000-128
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH - Return Pipe
640-000-129
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Pipe
640-000-130
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket - Heat Exchanger Vent
640-000-136
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy