Apply to be a TradeMaster!
Main product image of Aqua-Plus 55 Pewter Indirect Water Heater
Magnifying glass
Hover image to zoom

Aqua-Plus 55 Pewter Indirect Water Heater

SKU:
633-600-002
Rating:
(14)
Q&A:
(0)
Aqua-Plus 55 Pewter Indirect Water Heater
Magnifying glass
Hover image to zoom
$2,428.46 each
In Stock
In Stock
Get 1 Wed, Oct 28 - Fri, Oct 30

Lift Gate

–
This product weighs 120.032 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
55 Gallons
Product Highlight: Height (Inches)
60" Height
Product Highlight: Diameter (Inches)
21-7/8" Diameter
Product Highlight: Warranty
12 Year Tank / 2 Year Parts Warranty
Product Highlight: BTU Input
210000 BTUs
Product Highlight: Material
Stainless Steel

Description

–
Weil-McLain 633-600-002 Aqua-Plus 55 Pewter Indirect Water Heater
A 55-gallon Weil-McLain Aqua Plus Series 2 indirect-fired water heater designed to produce domestic hot water using a boiler as the heat source through an internal stainless-steel heat exchanger.

Key Features
  • 55-gallon indirect-fired storage water heater (Aqua Plus Series 2)
  • 316L stainless steel tank and coil construction for corrosion resistance
  • High-output heat exchanger
  • Advanced digital control / precise digital thermostat
  • Fully passivated and welded design - no anode rod needed
  • 2" thick CFC-free foam insulation to reduce standby heat loss
  • Poly resin top and bottom caps and resilient vinyl jacket
  • 150 PSI temperature & pressure relief valve included; drain tapping and valve included
  • Leveling legs / adjustable feet for uneven floors
  • Submittal sheet notes: AHRI Certified and factory pressure tested

Compatibility & Applications
  • Intended for indirect domestic hot water production in hydronic/boiler systems using an internal coil heat exchanger.
  • Must only be used where the manufacturer specifies this exact model/part number: 633-600-002 (Aqua Plus 55, Series 2).

Installation & Operation Notes
  • Features to plan around include side connections, a digital control, included T&P relief valve, and an included drain valve/tapping.
  • Replacement of older models may involve changed installation requirements, and many installers add a thermostatic mixing valve for safe, stable delivery temperature.

Maintenance & Troubleshooting
  • This is a welded, passivated stainless design with no anode rod needed, shifting routine maintenance away from anode inspection typical of glass-lined tanks.

Certifications & Compliance
  • AHRI Certified is explicitly stated on the Series 2 submittal sheet.

Specs

–
Head Loss-Boiler Side (ft.):

1.6'

Boiler Connection:

1" NPT

BTU Input:

210000

Material:

Stainless Steel

Color:

Pewter

Working Pressure (Tank):

150 psi

Capacity (Gallons):

55

Working Pressure (Coil):

145 psi

Capacity (Domestic):

53.1 Gallons

Warranty:

12 Year Tank / 2 Year Parts

Capacity (Boiler):

2.2 Gallons

DHW Operating Temp:

160°F

Recommended Flow Rate:

8 GPM

Height (Inches):

60"

Diameter (Inches):

21-7/8"

Weight (lbs):

122 lbs

DHW Connection:

3/4" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

11 Replacement Parts

Thermowell, 633-500-137
SKU: 633-500-137
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.71 out of 14 reviews
77% would recommend this product
3.71
out of 14 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
0%
2 star
0%
1 star
29%
WRITE A REVIEW

Most Liked Positive Review

I have hot water again with a new Weil-McClein indirect unit

My old indirect water heater rotted out. Contractors were so busy they said they couldn't get to me for 6 weeks and they quoted me amounts from 5500 to 6000 for a new in-direct water heater. I really didn't want to work on a boiler/water heater in Dec but 6 weeks was no good. So I went on-line and checked supply house like I have done many times. I ordered a new Weil-McClain indirect water heater, mixing valve and all kinds of other fittings while I ripped out the old one. Installed the new one without any difficulties just a lot of time down I would rather have spent on something else. When I got to the point of wiring up the thermostat control module, when calling for heat, the thermostat control unit was not closing the switch to enable power to flow to the zone valve motor. I got help from Charlie C with Supply House And Justin with Weil-McClain Weil-McClain issued a warranty replacement and supply house shipped it right out. They took care of the issue, got me a new module so I could get everything working. Now the important issue. This saved me about 4000 dollars, if you figure income tax a person has to earn 6000 to pay that 4000 so I only had to take 2000 out of my IRA. Don't let contractors fool you, boilers are not space shuttles. There are items we must be willing learn to install them safely but if they can learn it so can the rest of us. I will admit that it may be a bit easier for me being an engineer. A water heater and a zone valve, anyone can learn to handle it. Over the years, supply house has saved me many thousands of dollars. Great company to work with.
VS

Most Liked Negative Review

I would not purchase this product again

I purchased this product on January 6,2021 and it started leaking about 6 months after I installed it. I contacted supplyhouse and they told me that I had to contact the supplier so I contact Weil- McClain and I was told that they would not honor the warranty because I didn't have a licensed plumber install it.It is leaking at the weld on top of the tank so it's nothing I did wrong it's a faulty weld
Showing 1-10 of 14 reviews

A bad experience made better

I purchased Aqua-Plus 55 Pewter Indirect Water Heater from supplyhouse with delivery. Turns out it was a defective one with leakage. It was frustrating as it was around Thanksgiving and we were without hot water. I ended up having to drive to a warehouse to pick up a replacement. Customer service was ok but it was really one of the managers, Christian, who made a difference and hence a 4 star review instead of a 2. I would give supplyhouse another try as support is good. The replacement water heater is working well although it's only been a few weeks. Watch out if you are getting a replacement of an old model as some installation requirements might have changed and front line people wouldn't really know about it as it happened to me.
IM
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Temperature regulation poor

Overall not happy with unit. The aquasat is located low in the tank causing the unit to call for heat when cold street water is refilling the tank resulting is the top of the tank getting super heated well above set temp. I currently have the tank set to 80F and the water temp output is 130. A thermostatic mixing valve was needed to regulate temp at all fixtures.
Carter
Long Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not purchase this product again

I purchased this product on January 6,2021 and it started leaking about 6 months after I installed it. I contacted supplyhouse and they told me that I had to contact the supplier so I contact Weil- McClain and I was told that they would not honor the warranty because I didn't have a licensed plumber install it.It is leaking at the weld on top of the tank so it's nothing I did wrong it's a faulty weld
Peanuts
Kempton, pa
5 years ago
Was this review helpful to you?

I would not recommend this product

I purchased this water heater from supplyhouse.com on January 6,2021.Less then 6 months after I got it, it started to leak, I called supply house.com about the problem and I was told that I had to contact the manufacturer who was Weil McLain and the lady there told me that they would not honor the warranty because I didn't have a licensed plumber install it C
Peanuts
Kempton,pa
5 years ago
Was this review helpful to you?

Great service, excellent pricing

The people at Supply House provide excellent plumbing service. They're the only supply I use for major equipment.
BH
Saint Paul, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems well made - using for solar system

The only issue was the threads to one of the heat exchanger inlets were not fully cut or cleaned out. I had to spend a good amount of time scraping shards of metal out of the threads in order to plumb the heat exchanger connections - threads were obviously not Quality Control checked. Looks like it is holding pressure well.
Josh
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have hot water again with a new Weil-McClein indirect unit

My old indirect water heater rotted out. Contractors were so busy they said they couldn't get to me for 6 weeks and they quoted me amounts from 5500 to 6000 for a new in-direct water heater. I really didn't want to work on a boiler/water heater in Dec but 6 weeks was no good. So I went on-line and checked supply house like I have done many times. I ordered a new Weil-McClain indirect water heater, mixing valve and all kinds of other fittings while I ripped out the old one. Installed the new one without any difficulties just a lot of time down I would rather have spent on something else. When I got to the point of wiring up the thermostat control module, when calling for heat, the thermostat control unit was not closing the switch to enable power to flow to the zone valve motor. I got help from Charlie C with Supply House And Justin with Weil-McClain Weil-McClain issued a warranty replacement and supply house shipped it right out. They took care of the issue, got me a new module so I could get everything working. Now the important issue. This saved me about 4000 dollars, if you figure income tax a person has to earn 6000 to pay that 4000 so I only had to take 2000 out of my IRA. Don't let contractors fool you, boilers are not space shuttles. There are items we must be willing learn to install them safely but if they can learn it so can the rest of us. I will admit that it may be a bit easier for me being an engineer. A water heater and a zone valve, anyone can learn to handle it. Over the years, supply house has saved me many thousands of dollars. Great company to work with.
Smokeu
Park City UT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far its great

Plumber installed without an issue
Homeowner
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

i can't believe the recovery rate and was easy to install ,thanks for a great product
Mike
Mt shasta Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product and your service all Ace's

The product is excellent as expected. The functionality and performance has been great and will be for years I am sure. Your supply chain was very good and your delivery driver was excellent he represented your company as you would wish yourselves. Overall a great experience.
The Machine
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy