Apply to be a TradeMaster!
Main product image of Blower Time Delay Relay
Magnifying glass
Hover image to zoom

Blower Time Delay Relay

SKU:
57T01-843
Rating:
(18)
Q&A:
(0)
Blower Time Delay Relay
Magnifying glass
Hover image to zoom
$25.14 each
In Stock
In Stock
Get 37 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

This time delay relay is for use in Trane Air Handlers, installed in compressor-run air conditioning and heat pump systems to delay the blower shut-off after the compressor has shut off.

  • Allows residual cooled air to be blown into the controlled space, increasing the efficiency of the system in cooling.
  • Depending on electrical hookup in a heat pump system, delay of blower shut-off could also occur in heating.

Direct replacement for Trane C800924P01

Specifications
  • Pilot Duty Pole: Min: 3VA at 24 VAC, Max: 25V at 24VAC
  • Input Voltage: 24VAC nominal, total power consumption: 0.5 VA (relay de-energized), 4 VA (relay energized)
  • Contacts: Normally open
  • 7 FLA
  • 36 LRA at 240 VAC
  • Pilot duty: 25 VA at 24 VAC
  • On delay: 2 sec
  • Off delay: 80 sec
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

You May Also Need

2 Pole, Type 91, 24 VAC Coil, DPDT, 2 Sets Of Power Rated Contacts. 17.5 Ohms DC Resistance, 334 mA
SKU: 90-340
White Rodgers

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

Prompt response and delivery

Thank you for the prompt response and the delivery. Will definitely buy from you guys again and again.
Joe
Clarksville TN
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked correct, not exact fitment

Product worked perfectly, instructions were easy to follow to replace my old relay/time delay board. It specified each wire and number from old relay and where it went on the new one. Mounting screws did not line up exactly with my application, easy fix with new screw hole
Average Joe
Illinois
8 months ago
Was this review helpful to you?

Good price timely delivery

Works like it is supposed to.
A/C man
Dearing,GA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for sure. Good install info i

Great company I bought it from. Excellent product with great instructions. It's not every day that you buy something online and the company just keeps you informed and makes you feel cozy, but this Company has, and I will buy again from them.
Nick
Kentucky
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great +

20 Year old system R22 . Trane Air hander . Blower motor time Relay control board . Work great !
Geovani
Ashburn, Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit easy fix

Purchased to replace Trane OEM fan controller RLY02257 that wouldn't turn off sometimes. Design/connections are different, however, directions to replace are very easy to understand! Took me about 30 min including crawllng under house and swapping. This unit also costs A LOT LESS than some other brands I saw before I found this here.
GregC
Jacksonville, AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

The fan control module was a life saver.
45_Auto
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Used it to replace a burnt out board in an older Trane system, It was easy to install and works great.
Handy Dude
Bend, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Same product as Trane branded, but a lot less expensive. Great shipping times.
Jim
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was able to get a 30 year old unit working again!

Got a old unit back up and running perfectly, hopefully they get a few more years out of there unit.
JLH09
Miami Fl
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy