Apply to be a TradeMaster!
Main product image of DPDT Switching Fan Relay - 110-120 Coil Voltage
Magnifying glass
Hover image to zoom

DPDT Switching Fan Relay - 110-120 Coil Voltage

Brand:
Packard
SKU:
PR341
Rating:
(2)
Q&A:
(0)
DPDT Switching Fan Relay - 110-120 Coil Voltage
Magnifying glass
Hover image to zoom
$16.56 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110-120V

Description

–
  • Used on heat pumps, vending machines, fans, and heating and air conditioning
Specifications
  • Depth (In.) 1.85
  • Width (In.) 2.08
  • Coil Voltage 110/120
  • Terminal 1-2-3 Power
  • Terminal 4-5-6 Power
  • Switch Type DPDT
  • Voltage 110/120

Specs

–
Product Type:

Relay

Voltage:

110-120V

Action:

DPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
120v

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great

Used this with a remote control device to operate a bathroom heater while simultaneously turning off the vent fan. So far so good!
Jailor
West Coast
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as required

Great delivery and price.
Roger
CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy