Apply to be a TradeMaster!
Main product image of PLUS II 3-Pack Charging Hoses w/ FlexFlow Valves (60" Length)
Magnifying glass
Hover image to zoom

PLUS II 3-Pack Charging Hoses w/ FlexFlow Valves (60" Length)

SKU:
25985
Rating:
(5)
Q&A:
(0)
PLUS II 3-Pack Charging Hoses w/ FlexFlow Valves (60" Length)
Magnifying glass
Hover image to zoom
$181.15 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
60" Length

Description

–
PLUS II 3-Pack Charging Hoses w/ FlexFlow Valves (60" Length)
  • Valve handle position shows when valve is opened or closed
  • Flexible length of hose between valve and fitting makes access to tight areas easier
  • UL recognized assemblies (File SA9737)
  • 1/4" RYB PLUS II? hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180°F (-28.8° to 82.2°C)
  • Minimum bending radius: 6" (152mm)
  • Made in the USA

Specs

–
Product Type:

Charging Hose

Size:

1/4"

Length (Inches):

60"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R404/R410A)
SKU: 42001A
Yellow Jacket

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great brand at a good price

The product works as it should, my previous set was from 2019 and just wore out from everyday use
Kevin
Dearing Ga
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Product!!

Great to have hoses with shut offs in a perfect place where they are usable! Great job highly recommend this product!
JohnBon
Minneola FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Finally a set of hoses with the shut off is not is the way! Thank you SupplyHouse.com
JohnBon
Orlando, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hoses with shutoff valves

everything works fine, good quality
smitty
texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like supplyhouse.com service

great product prompt delivery
rick
Detroit Mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy