Apply to be a TradeMaster!
Main product image of 3" x 5 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

3" x 5 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0305
Rating:
(5)
Q&A:
(0)
3" x 5 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$8.93 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

5'

Diameter (Inches):

3"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Backflow and F-F Adapter
SKU: 100112416
AO Smith

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this again

Used on fresh air return on pellet stove worked perfect
Mookie
Windsor,ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

Excellent quality and thickness of material
Ethvac
Sacto , Calif
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved my problem!

My 50 y.o. JD tractor had a severely bent air intake pipe. Not a new problem for this type of tractor. Local solutions were difficult and expensive. I saw this flex pipe and the price was beyond GREAT! Ordering was easy and shipping was very quick. An hour after receiving the pipe, I had it cut to length and installed. PERFECT! Strong and air tight. Very pleased with the outcome and the deal in general.
Farmer Bob
Guthrie, OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again

value for money....
shubbie
fairview CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality pipe, perfect guage, good price, fast delivery.

I am using this product for temporary exhaust head pipes on the restoration of a 1969 Plymouth GTX. This was an inexpensive exhaust system, which performed well on the 15 mile trip to the exhaust welding shop.
Randy
WA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy