Apply to be a TradeMaster!
Main product image of 3" x 4" Adjustable Concentric Termination (5.0"-10.0" Wall Thickness)
Magnifying glass
Hover image to zoom

3" x 4" Adjustable Concentric Termination (5.0"-10.0" Wall Thickness)

Brand:
AO Smith
SKU:
100112550
Rating:
(11)
Q&A:
(5)
3" x 4" Adjustable Concentric Termination (5.0"-10.0" Wall Thickness)
Magnifying glass
Hover image to zoom
$604.43 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Wall Thickness
5.0" to 10.0"
Product Highlight: Used With
T-K4-IN, T-D2-IN, T-KJr2-IN

Description

–
Backflow Preventer not included Used when terminating direct-vent systems. For use with Takagi direct-vent models that require a 3" intake and a 4" exhaust. This concentric termination provides the convenience of only having to make one penetration through a sidewall instead of two separate penetrations for the intake and exhaust piping. The louver termination acts as a bird screen, restricting small animals, pests, and foreign objects from entering into the vent system. This sidewall termination is available in three different sizes, to cover all ranges of wall thicknesses.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN

Specs

–
Product Type:

Termination Kit

Vent Type:

Concentric

Wall Thickness:

5.0" to 10.0"

Used With:

T-K4-IN

T-D2-IN

T-KJr2-IN

Intake Size:

3"

Exhaust Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774


You May Also Need

3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU: 44443WPR
Webstone

Product Reviews

4.64 out of 11 reviews
100% would recommend this product
4.64
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
36%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Partially great

The base part is good, but is supposed to include Zflex for the he three inch part, instead, supply .com suggests a 90 deg elbow, that doesn't fit.. call to company was tried, they wouldn't split the package to ship me some. Supply house referred me to some line that said they would research it and get back to me. So they got me, in a hurry so just ordered and paid.
Dave
Montana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

This vent worked great with our tankless water heater.
Rob
Newport, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again for my customers! Good qualit

The vent was great quality, but wasn't packaged the best in shipment. The stainless steel mounting on the exterior was bent
Chuck" The Handyman"
Greenville NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes buy again

The first shipment came in dented and bent up due to shipping. The team got a new one to me overnite fast and dent free! Thanks guys
Water people
michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better packaging

This would be a better product if it had the holes on a 21"center. The reason being, on a metal building pbr panels ridges are on a 12" center. Furthermore, packaging could be better as the product was bent in shipping.
Spen
Lake point, ut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived in good shape and works

Arrived with only one little corner bent. Couple of hammer whacks back to "new". Installed as anticipated..no issues. Couple of minor self induced problems.
Roy
Oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very Simple to Install, Excellent Quality, & Nice Appearance, Very Effeente
Walks With Ghosts
Newport AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

It fit well , looks good and works even better. Would highly recommend using this over any other product...and I have used them all
Paul Z
wALLINFGORD cT.
8 years ago
Was this review helpful to you?

Expensive, but fits together perfectly

Time is worth more than $
Claudel
Central PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect as usual.

Fast delivery, fit & works perfect. Nicest vent I've seen! Worth every penny!
Dan
Antioch, IL.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What material is this product made out of? If it is stainless steel, are all components stainless?

Asked by Vent 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Vent, thanks for writing in. So it actually is made out of aluminum flex.

Was this review helpful to you?

Q: Is there a back-flow preventer built in to this?

Asked by Mark 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes there is.

Was this review helpful to you?

Q: Does this kit include a plate that screws onto the water heater to cover up the air intake so the water heater is pulling combustion air from outside?

Asked by Mark 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this is solely the concentric termination piece. There are kits available that include the direct vent conversion kit as well as several other components, such as SKU 9008001005.

Was this review helpful to you?

Q: It appears the kit has a 90 degree angle already built in. Is this so? Can I eliminate the extra 90 degree elbow?

Asked by Paul 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the concentric termination piece has an elbow built in for the exhaust. Note that this is only the termination piece, and not a full kit.

Was this review helpful to you?

Q: Is the picture what I am getting made by takagi as it says or an aftermarket different looking item by z-flex? I want what is pictured because I need it to match an identical installation adjacent to it.

Asked by matt 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Takagi vent pieces are now made by Nova Vent (Z-Vent). This part is a newer-style piece made by Z-Vent. If you need an old-style Takagi piece (made by Tosetz/T-Vent), you would need to find a supplier that still has stock on the old part (TK-KPCT43-1/9007680005). T-vent and Z-Vent pieces are not compatible with one another.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy