Apply to be a TradeMaster!
Main product image of 1-1/2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (Clear Valve Body)
Magnifying glass
Hover image to zoom

1-1/2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (Clear Valve Body)

Brand:
Zoeller
SKU:
30-0047
Rating:
(2)
Q&A:
(0)
1-1/2" PVC "Quiet Check" Solvent Weld w/ Quarter Turn Ball Valve (Clear Valve Body)
Magnifying glass
Hover image to zoom
$76.34 each
In Stock
In Stock
Get 13 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
14-3/4" Length
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminated water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

1-1/2"

Valve Body:

Clear

Length (Inches):

14-3/4"

Material:

PVC

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC SCH 40 Male Adapter
SKU: 436-015

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product.

Quality product. Like the combination ball valve and check valve
Shane
IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tight fit

I have two these installed on my sump pumps and they work great. This third one was for my utility pump and it works just as well while eliminating the thump. The only issue is how tight the fittings are and getting them fully seated before the adhesive takes hold is almost impossible. There is no way you have a second chance after the glue takes hold. I have no leaks and hope it remains that way. Considering the backorder and price of these things , I surely expect no leaks. Supply House was great as usual and they are not faulted for the manufacturers shortfall. It's likely this batch was rushed manufacturered to fill there backorders with disregard for quality checks. I had no issues with fit on my now 2 year old identical valves.
LionRock
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy