Shop Resideo Sale
Main product image of 1-1/2" Inline Check Valve
Magnifying glass
Hover image to zoom

1-1/2" Inline Check Valve

Brand:
Zoeller
SKU:
30-0238
Rating:
(24)
Q&A:
(0)
1-1/2" Inline Check Valve
Magnifying glass
Hover image to zoom
$17.25 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
  • Rubber coupling with stainless steel clamps
  • Threads into pump discharge
  • Pre-drilled weephole
  • 4.3 PSI, 10’ (3 m) of head max
  • Vertical installation only

Specs

–
Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Model M98 Flow-Mate Automatic Cast Iron Effluent Sump Pump - 115 V, 1/2 HP
SKU: 98-0001
Zoeller

Product Reviews

4.96 out of 24 reviews
100% would recommend this product
4.96
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

i would buy this again and again

great for sump pumps
kewin
washington dc
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Constructed, Works Great

The check valve is well constructed and easy to install. It has a built in weep hole, too. If you install this valve with a sump pump that already contains its own weep hole it eliminates having to drill another one into the outlet pipe.
Rick S
Grand Blanc, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zoeller 1 1/2" Inline Check Valve - Functionally Sound

How could it not be great? An essential component to a sump pump purchase. This check valve avoids air gaps that cause a pump to not pump from developing in your new sump pump. Simple installation and you know it's going to function because it's made by the same company as new pump. Installed, tested and working properly. Uncomplicated no drilling 3/16th hole--it comes with proper hole.
Jack Sheetz
Northern Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again

thinks are great
xinyu
oakland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Fit right onto the new sump pump, and works awesome.
MDR
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Had to replumb my sump pumps both ,AC and DC, since the new pumps were a different height and I needed short check valves . These worked great.
JohnF
44256
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and Even Better Vendor

Simple to install and it gets the job done! Most Excellent!!
Craig
Glenville, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

This is not only a check valve but has the pre-drilled hole to keep the pump from getting air-locked.
Yeti
Cincinnati
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement

perfect replacement
c
illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it perfect, great quality

i connected two sump pumps together and replaced my existing sump pump. it works great and i like the quality is too good
Sri
Chesterfield NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy