Apply to be a TradeMaster!
Main product image of Aquanot 508 Sump Pump System w/ M53 pump & 12V Battery Back-Up
Magnifying glass
Hover image to zoom

Aquanot 508 Sump Pump System w/ M53 pump & 12V Battery Back-Up

Brand:
Zoeller
SKU:
508-0006
Rating:
(29)
Q&A:
(1)
Aquanot 508 Sump Pump System w/ M53 pump & 12V Battery Back-Up
Magnifying glass
Hover image to zoom
$810.00 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
43 GPM, 39 GPM
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/3 HP

Description

–
Note: Battery not included.

Zoeller Aquanot 508 ProPak53 is a preassembled sump pump system with battery backup. It comes fully assembled and ready to install in your clear water sump.

Features:
  • Automatic operation
  • Will provide 5-1/2 - 7-1/2 hours of continuous pumping on a fully charged battery based upon system selected
  • Extra protection when the primary AC pump fails due to power outages
  • Battery burn out and overcharge protection
  • Fully solid state automatic 10A charger/controller, light indicator and warning system
  • Engineered, glass-filled thermoplastic vortex impellers
  • Lockable battery box
  • Same great proven products
  • Factory assembled
  • 3 year warranty on entire system

System Includes:
  • Model 53 primary pump
  • Model 508 Aquanot, 12 Volt DC backup system with DC pump, check valve, float switch and piping
  • Plumbed in 1-1/2" (DN40) Sch 40 PVC pipe

Model 53 Pump Specifications:
  • Flow at 5 ft Head - 43 GPM
  • Flow at 10 ft Head - 34 GPM
  • Flow at 15 ft Head - 19 GPM
  • Shutoff Head - 19.25 ft.

Model 508 Pump Specifications:
  • Flow at 5 ft Head - 39 GPM
  • Flow at 10 ft Head - 30 GPM
  • Flow at 15 ft Head - 20 GPM
  • Flow at 20 ft Head - 6 GPM
  • Shutoff Head - 22 ft.

Specs

–
Shutoff Head (ft.):

22'

19.25'

Type:

Automatic

Application:

Plumbing

Flow at 5 FT Head:

43 GPM

39 GPM

Material:

Cast Iron

Horse Power:

1/3

Hertz:

60

Basin Size:

18" x 30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Cord Seal
SKU: 004322
Zoeller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.76 out of 29 reviews
96% would recommend this product
4.76
out of 29 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
10%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very well thought out system but...

The design is great but the assembly could be better. The check valve on the pump was loose so the 12v pump moves around. Took it apart to put Teflon tape on the threads. Very hard since whoever assembled it didn't lubricate the O ring which was damaged when they put it together. Replaced the O ring and lubricated both slide on connectors. In service the system worked great. Zoeller needs to step up their quality control.
VS

Most Liked Negative Review

Garbage

After 5 years, this pump failed when I needed it. We just lost power, I went in the basement to check on our dc pump, and it was blowing fuses. Well, the motor seized. It ran about 20 times max in the past 5 years. I took it apart and looks like the seal on the bottom leaked and seized the bottom bearing on the motor. Very disappointed.
Showing 1-10 of 29 reviews

A Great pump system

The Aquanot System is simple to install and is very reliable. Great for areas that loose power during storms
Mike
Denver Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this pump system again

I replaced and old sump pump with this system and it works well and takes less time to install
Mickey
Baltimore, Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable main pump and backup

I have installed several of these for myself and a few friends. Easy to install. Reliable performance.
Safariphil
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Garbage

After 5 years, this pump failed when I needed it. We just lost power, I went in the basement to check on our dc pump, and it was blowing fuses. Well, the motor seized. It ran about 20 times max in the past 5 years. I took it apart and looks like the seal on the bottom leaked and seized the bottom bearing on the motor. Very disappointed.
Jason
CT
4 years ago
Was this review helpful to you?

Buying again!

I bought this same pump last March for one of my sump pits. It's much easier to install being that it is an all-in-one unit. No separate piping for pump and backup. When I received the pump there was oil leaking out of the box due to delivery mis handling. I sent a few pictures of all the damage inside and a brand new pump arrived a few days later. "Supply House" did an outstanding job to insure complete customer satisfaction!
DeanTheDreamer
Burr Ridge, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We always use Zoller

Easy to install kit comes with everything needed. Reliable quality.
THS
Bucks County, Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Installation was easy since the main unit and backup were already preassembled
Just Call Steve
Chicagoland area
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonably priced and shipped quickly

Easy to install, made the job go quickly.
Dwayne
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best on the market

For the price this is the best unit on the market, I have installed several of them 0 trouble
Thekingami
Danvers Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always buy a zoeller

Excellent service. Ordered this at 4:30 pm on Thursday, it was delivered the next day at 9:30 am. Easy install, best price I could find for a zoeller. The primary pump that I replaced was a 21 year old zoeller still working!
D M
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, I bought this product from you. Just wanted to confirm that it is compatible with the basement watchdog backup batteries (new maintenance free one"

Asked by Rich 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rich. A Zoeller battery is recommended, but any 12V deep cycle marine battery will work.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy