Apply to be a TradeMaster!
Main product image of 3/4" Lead Free Tempering Mixing Valve 80 to 165°F (Female Threaded)
Magnifying glass
Hover image to zoom

3/4" Lead Free Tempering Mixing Valve 80 to 165°F (Female Threaded)

Brand:
Zurn
SKU:
34-ZW1017XLHT
Rating:
(0)
Q&A:
(1)
3/4" Lead Free Tempering Mixing Valve 80 to 165°F (Female Threaded)
Magnifying glass
Hover image to zoom
$609.18 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
165°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Ideal for use where lead free valves are required. The Wilkins Model ZW1017XLHT higher temperature range Aqua-Gard Tempering Mixing Valve, when installed at the hot water source, is designed for radiant heating systems only and not for potable water use. The ZW1017XLHT is designed to mix the hot and cold water to establish a mixed temperature range of 80F to 165F.

Specs

–
Max Temp (F):

165°F

Min Temp (F):

80°F

Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Pressure (PSI):

145

Lead Free:

Yes

Standards Met:

ASSE 1017

Application:

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Max Pressure (PSI)
Lead Free
3/4"
FNPT x FNPT
Threaded
145
Yes
3/4"
MNPT x MNPT
Threaded
200
Yes

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: This valve is "lead free", can we use it in a radiant heating distribution system to provide our mix temps of 120-145 in a configuration which is interconnected with the domestic water heater. The valve is NOT being used for anti-scald just for mixing the radiant floor loop down to the set point

Asked by Watt 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, it will work

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy