| Features: | Standard |
|---|---|
| Size: | 3/4" |
| Connection Type: | MNPT x MNPT |
| Connection Method: | Threaded |
| Max Pressure (PSI): | 200 |
| Temperature Range (F): | 85°F - 150°F |
| Max Temp (F): | 150°F |
| Min Temp (F): | 85°F |
| Material: | Brass |
| Body Pattern: | 3-Way |
| Application: | Point of Source |
| Standards Met: | ASSE 1017 |
| Lead Free: | Yes |
| Flow Capacity (Cv): | 3 |
The valve has a 3 cV flow coefficient. What this effectively means, is that 3GPM across the valve will cause the pressure to drop 1PSI.