Apply to be a TradeMaster!
Main product image of 3/4" NPT MIXCAL 3-Way Thermostatic Mixing Valve w/ Check Valves (Lead Free)
Magnifying glass
Hover image to zoom

3/4" NPT MIXCAL 3-Way Thermostatic Mixing Valve w/ Check Valves (Lead Free)

Brand:
Caleffi
SKU:
521500AC
Rating:
(0)
Q&A:
(0)
3/4" NPT MIXCAL 3-Way Thermostatic Mixing Valve w/ Check Valves (Lead Free)
Magnifying glass
Hover image to zoom
$234.48 each
In Stock
In Stock
Get 1 Mon, Nov 23

MANUALS (4)



Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Note: This valve comes with a check valve.

Caleffi MixingCal 3-Way Thermostatic Mixing Valve, Low-Lead Brass 3/4" NPT Connections, 3 Cv

The Caleffi MixingCal 3-Way Thermostatic Mixing Valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The Caleffi MixingCal 3-Way Thermostatic Mixing Valve has an CV of 3.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations

    Specs

    –
    Features:

    Standard

    Size:

    3/4"

    Connection Method:

    Threaded

    Connection Type:

    MNPT x MNPT

    Max Pressure (PSI):

    200

    Temperature Range (F):

    85°F - 150°F

    Max Temp (F):

    150°F

    Min Temp (F):

    85°F

    Material:

    Brass

    Body Pattern:

    3-Way

    Application:

    Point of Source

    Standards Met:

    ASSE 1017

    Lead Free:

    Yes

    Flow Capacity (Cv):

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Method
    Connection Type
    Application
    Standards Met
    3/4"
    Threaded
    MNPT x MNPT
    Point of Source
    ASSE 1017
    3/4"
    Threaded
    MNPT x MNPT
    Point of Source
    ASSE 1017
    3/4"
    Threaded
    FNPT x FNPT
    Point of Source
    Heating
    ASSE 1017
    3/4"
    Threaded
    MNPT x MNPT
    Point of Source
    ASSE 1017

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy