Apply to be a TradeMaster!
Main product image of 1" PVC Schedule 40 Plug
Magnifying glass
Hover image to zoom
1" PVC Schedule 40 Plug
Magnifying glass
Hover image to zoom
$1.42 each
BOX UP & SAVE 9%
$64.50 box of 50
$1.29 each
In Stock
In Stock
Get 403 Tue, Oct 13
Order by today, receive Tuesday
Size: 
1"
3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"6"8"10"12"14"16"18"20"24"
Connection Type: 
Spigot
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
PVC Schedule 40 Plug (Spigot)

Specs

–
Connection Type:

Spigot

Color:

White

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

4.1 out of 10 reviews
80% would recommend this product
4.1
out of 10 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
10%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW

Most Liked Positive Review

Exactly what I needed

I have found this particular component to be very difficult to find, and I needed several for a unique project. Supplyhouse.com was one of the only places that I could find this product. When I ordered a certain quantity that was not available at one warehouse, Suppyhouse sent another quantity via next day air in order to get both packages to arrive at the same time. They did this with no communication or questions asked. Excellent Service - I would definitely recommend.
VS

Most Liked Negative Review

I would not buy this product becaase it does not fit

The 3/4" PVC Schedule 40 Plug does not fit on 3/4" PVC piping. The outside diameter of the plug is about 3/4". When one is buying pipe fitting of any kind, one needs to rely on standard definitions. When a product says 3/4" PVC - universally that should mean that it works with 3/4" PVC components. This does not. The manufacturer and seller either do not understand pipe sizing or they do not care.
Showing 1-10 of 10 reviews

I would not buy this product becaase it does not fit

The 3/4" PVC Schedule 40 Plug does not fit on 3/4" PVC piping. The outside diameter of the plug is about 3/4". When one is buying pipe fitting of any kind, one needs to rely on standard definitions. When a product says 3/4" PVC - universally that should mean that it works with 3/4" PVC components. This does not. The manufacturer and seller either do not understand pipe sizing or they do not care.
Carlo
NJ
3 years ago
Was this review helpful to you?

Perfect for my needs.

I would buy again
Pmanhart
Los Alamos, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use the company again

Used for a special project - worked out well for my purposes
Frank
Houston ,TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought these to plug off 1-1/4" pvc pipe but they didn't wok

I bought these to plug off the ends of 1-1/4" PVC schedule 40 pipe but the OD of the plug is the same size of the OD of the pipe and would not fit inside. They are of no use to me now.
Merchant response
5 years ago
I'm sorry that this plug did not work for you. It should work directly on a 1-1/4" Female Socket Fitting since this is a Male Spigot Plug. If you are going directly onto a 1-1/4" pipe, you will need a 1-1/4 cap. See SKU: 447-012. If you have any further questions, please call our customer service team at 888-757-4774.
Grego
Pierre Part,La.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Fast and fair priced
cmbarons
Bergen, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy these things all the time

Use for plumbing, ponds and gardens. Good material in a tried and true design.
Red in the head
western Washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I have found this particular component to be very difficult to find, and I needed several for a unique project. Supplyhouse.com was one of the only places that I could find this product. When I ordered a certain quantity that was not available at one warehouse, Suppyhouse sent another quantity via next day air in order to get both packages to arrive at the same time. They did this with no communication or questions asked. Excellent Service - I would definitely recommend.
Jason
Louisville, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great value for what you get
Salt
Dallas Or
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good part

Useful for our application
Ken
Moses lake wa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast shipping and great price

Needed a large quanity of 3/4" plugs for a special project (not plumbing) and cost at Big Box store was over double the price from Supply House plus shipping was exceptionally fast.
JaxWhirligigs
Jacksonville, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this plug a 1" pipe, or 1" fitting?

Asked by Kent 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

it plugs a fitting.

Was this review helpful to you?

Q: Will this work for sdr35 pipe on a hub end rather than a piece and a cap?

Asked by Mark 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it will not work as described.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy