Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).
Overview:
SharkBite Max push-to-connect male adapters are a fast way to transition between CTS pipe and an FNPT threaded connection. Ideal for working in tight spaces, Max male adapters enable more efficient install times and ease of use reduces installation errors.
Features & Benefits:
Applications:
Approvals:
| Standards Met: | CAN/ULC S102.2 ASSE 1061 NSF UL 263 ASTM E84 CAN/ULC S101 ASTM E119 CAN 372 ANSI 14 CSA B125.3 |
|---|---|
| Warranty: | 25 Year |
| Tubing Compatibility: | PE-RT OD Controlled Copper PEX HDPE CPVC |
| Connection Type: | Push-Fit x MNPT |
| Fitting System Compatibility: | Push Fit |
| Lead Free: | Yes |
| Thread Type: | Male |
| Application: | Heating |
| Max Pressure (PSI): | 200 |
| Material: | Brass |
| Insertion Depth: | 1-5/16" |
| Max Temp (F): | 200°F |
| Size: | 1" |