Shop Resideo Sale
Main product image of 3/8" SharkBite x 1/2" Male Reducing Adapter (Lead Free), U118LFA
Magnifying glass
Hover image to zoom

3/8" SharkBite x 1/2" Male Reducing Adapter (Lead Free), U118LFA

Brand:
SharkBite
SKU:
U118LFA
Rating:
(82)
Q&A:
(9)
3/8" SharkBite x 1/2" Male Reducing Adapter (Lead Free), U118LFA
Magnifying glass
Hover image to zoom
$8.10 each
BOX UP & SAVE 12%
$85.44 box of 12
$7.12 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/8" x 1/2"
1/2"3/4"1"1/4" x 1/2"3/8" x 1/2"1/2" x 3/4"3/4" x 1"1" x 3/4"
Connection Type: 
Push-Fit x MNPT

This item replaces: U118LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Push-Fit x MNPT Connection

Description

–
Replaces U118LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Thread Size:

1/2"

Insertion Depth:

15/16"

Size:

3/8" x 1/2"

Lead Free:

Yes

PEX Size:

3/8"

Connection Type:

Push-Fit x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.87 out of 82 reviews
99% would recommend this product
4.87
out of 82 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
9%
3 star
0%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great products, fast shipping, great service

I bought this fitting to do some experimenting at my house. I'm doing a little research into using 3/8 PEX for shower and sink supply lines. I've read and read and read everything I could find to see if it was worth trying and all I could find were very mixed results. So I decided to just try it and see how it worked. This fitting made it possible to connect 3/8 PEX relatively close to the water heater. My basement is unfinished so I was able to tack up the PEX to the floor joists and tie it into my shower that's about 35 feet from the water heater. I used another PEX adapter to hook into the existing water supply line going to the shower and used a PEX cap to cap off the original half inch PVC supply. I have 40 psi supply pressure from my well tank and had no problem supplying water to the shower. It cut the wait time by 2/3 and is a significant reduction in wasted water. So now I'm looking into converting my entire hot supply over to a PEX home run system and leaving the trunk and branch in place for the cold supply. So this one little fitting has helped me discover what I'm hoping will be significant savings.
VS

Most Liked Negative Review

I would not buy this product again.

Things are not great, my cooper tubing is 3/8" OD they sent me an opening that was for a bigger OD
Showing 1-10 of 82 reviews

Quality product, quick shipping.

Starlite is a quality product. The order processing and shipping was effortless and quick. I would recommend dealing with Supply House.
Dave
Plains, PA
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite Fittings are Great

My water supply system required 100 push to connect sharkbite connections. I followed Sharkbite installation guidelines. No Leaks. Completely satisfied. Note, proper insertion depth and clean square cuts on PEX-A pipe are key to no leaks. For PEX piping I highly recommend Klein Tools 1 inch PEX Piping and Tube Cutter model 50043 for perfect clean square cuts.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Max Series is Best

This is the Max series fitting. Picture is not correct. Much less play of piping upon insertion which makes quite a difference over the original versions of Shark Bite fittings.
Roy
Brewster, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These work as intended

Shark bite connections are perfect to make a quick connection, would like to make a mock up, or for projects in which you don't want to make permanent connections; for example, to replace components in the future.
Brad
Greer, South Carolina
1 years ago
Was this review helpful to you?

Works every time

Had trouble with another brand. Sharkbite always works as expected.
Happyjack
Chicago area
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Hooked up a new inline whole house filter. The sharkbite connectors worked great for this application.
Dean
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

Things are not great, my cooper tubing is 3/8" OD they sent me an opening that was for a bigger OD
Coach
Anaheim, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Installing a pressure gauge that has 1/4' male NPT fitting. This took my 1" PEX down to 3/4" male NPT. Then a stainless 3/4" female to 1/4" female. Used 2 of them, no leaks at all, 40 psi static pressure on the line.
His Bubbahship the Earl of Flatbush
XA99, Flatbush Airport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Ideal fro Job

Everything went as planned on the installation of Aquasana whole house water filters
Chrisbill
Tucson Az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

used it on a well brass T setup. Did the job speedy and it was easy to install.
Dr. Heat
Catskill NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: Hi Are these push connect fittings ASTMD 3139 compliant ?

Asked by Bill 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Sharkbite fittings are not rated to ASTM D3139. They are certified to ASSE 1061

Was this review helpful to you?

Q: I know there are some Sharkbite connectors are single use; is this one of those? Or will I be able to remove and re-use?

Asked by Spartan 11 years ago

Add your answer

* Required Field
-

I'm now aware of any single use Sharkbite connectors. You could unscrew this and reuse in a different location after disconnecting whatever tubing you have connected.

Was this review helpful to you?
-

You can reuse these many times, but you need an orange key, these look like the letter C and fit over the pipe. Once on the pipe you simply push toward the Sharkbite and it unlocks from the pipe.

Was this review helpful to you?
-

You can use the Sharkbite fitting as many times as you want. Just purchase the Sharkbite orange plastic disconnect tool for 1/2 inch for a dollar or two. I would cover the threads first with Teflon tape, and then thread sealant.

Was this review helpful to you?

Q: Can this fitting be used with Pex-al-pex?

Asked by Bill 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no

Was this review helpful to you?

Q: Does sweating a piece of copper on to the sharkbite mess with the integrity of the shark bite?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SharkBite fittings should not be sweated to directly to copper, however copper pipe can be used with SharkBite fitting connections. If you need to connect 1" copper pipe to the male threaded end of a U140 fitting, we would recommend that you use a WP3-16 fitting.

Was this review helpful to you?

Q: Will this work to connect 1" PVC to a threaded adaptor to then continue the run with 3/4" PEX?

Asked by JS 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need to use SharkBite part U139. It has a 3/4" SharkBite connection on one side and 1" male threads on the other.

Was this review helpful to you?

Q: I have a 1" AquaPLEX main water line. Can I use these to route the water main through a new filter and softener? I am using 3/4 because 1" PVC fittings are not readily available, will this make a huge difference in water pressure?

Asked by AmateurExpert 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use this 1" x 3/4" fitting. Pressure will not change but volume may.

Was this review helpful to you?

Q: Can I use this for my 3/4 pex feed lines to my Manablock manifold? It has 1" threads.

Asked by Plumb tuckered out. 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No. The only ways you can connect to MANABLOCs are compression, crimp, and press connections.

Was this review helpful to you?

Q: Do I use this at the end of the PEX pipe for 3/4" IPS valve?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the U134 will work for this.

Was this review helpful to you?

Q: I have a WeilMclean WTGO 3 oil fired hot water boiler used for domestic hot water and hot water baseboard heating. I wanted to use Sharkbites to make some repairs on the copper and fittings on the boiler. Are these fittings rated for such? I see they're rated for 200psi and 200* temps. Thanks, John

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These fittings will work as long as the temperature does not exceed 200 °F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy