The Day Savers – A National Tradesmen Day Contest
Main product image of #15 Extrol EX-15 Expansion Tank (2 Gallon Volume)
Magnifying glass
Hover image to zoom

#15 Extrol EX-15 Expansion Tank (2 Gallon Volume)

Brand:
Amtrol
SKU:
101-1
Rating:
(103)
Q&A:
(10)
#15 Extrol EX-15 Expansion Tank (2 Gallon Volume)
Magnifying glass
Hover image to zoom
$48.99 each
In Stock
In Stock
Get 478 Thu, Sep 10
Order by today, receive Thursday

MANUALS (4)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tank Volume
2 Gallons
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Height
12-5/8"
Product Highlight: Thread Type
Male Thread Type

Description

Features:
  • Amtrol 15 EXTROL Expansion Tank, 2.0 Gallon (101-1)
  • For use with closed hydronic heating and cooling systems
  • Factory pre-charged to 12 psig
  • Pre-charge should be adjusted to equal minimum operating pressure at tank location
  • Maximum working pressure: 100 psig
  • Maximum operating temperature: 240ºF
  • Can only be mounted vertically.

Specs

Tank Volume:

2 Gallons

Application:

Heating

Warranty:

5 Year

Diameter (Inches):

8"

Height:

12-5/8"

Max Accepted Volume:

0.9 Gallons

Max Pressure (PSI):

100

Thread Type:

Male

Max Temp (F):

240°F

Precharged PSI:

12 psi

Thread Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Tank Volume
Application
Diameter (Inches)
Height
Max Accepted Volume
2 Gallons
Heating
8"
12-5/8"
0.9 Gallons
2 Gallons
Heating
8"
15"
1 Gallon
2 Gallons
Heating
8"
12-5/8"
1 Gallon
Model 109 Fill-Trol, Tank Only (2 Gallon Volume)
SKU: 109-133
2 Gallons
Heating
8"
13"
1 Gallon

You May Also Need

1" Air Scoop
SKU: 431-6
Taco
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.86 out of 103 reviews
99% would recommend this product
4.86
out of 103 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
6%
3 star
2%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good but it was too samll for my system.

I have returned it.
VS

Most Liked Negative Review

Good little tank

This is a good little exp. tank My recommendation is use with only One Solar collector systems, or no more than 2000' 1/2" pex tubing heating systems.
Showing 1-10 of 103 reviews

Product was exactly as described in the sales page

Worked as described in the sales page. It was the exact replacement.
Michael
Coraopolis PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

Fast shipping and product as described work as it should
Jack
Wa Lake Stevens
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again.

This is used for my domestic hot water in a combo boiler unit.
Pat
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchase perfect in every way!

Exactly what was needed to get our infloor heating working again and arrival as promised. thank you
pops
Little Marais, minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

👍🏼

as described
db
montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

Use this to replace a 30-year-old existing tank. Very well-made. Fit perfectly.
Mark
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far its a good expantion tank .

Using it on a closed loop boiler hot water heating system. Supply House shipped it and I received the next day
BAZ
Toms River, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Fast shipping, great price and exact fit. Less then five minutes to get my boiler running.
Levi
Brimley Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is awesome.

My boiler T&P valve was leaking, expansion tank was filled with water. Ordered a new one from SupplyHouse, got it the next day! What great service. Can't thank you guys enough.
Dan
Tappan NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

oil burner

excellent customer service and fast delivery, will use again and recommend to family and friends.
al
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: Please advise what model expansion tank I should buy for my 50 gal hot water heater in my home. My hot water heater is ONLY used for showers, washing machine, etc., it is NOT used for actually heating the home. Thanks.

Asked by Patty 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer would recommend an ST-5 part number 143N43.

Was this review helpful to you?

Q: I have a W-M CGA 5 (140,000 BTU/hr); it currently has a Extrol 15 installed downstream of pump. I am told the expansion tank needs to be replaced. Should I go with the 15 or the 30? Does the downstream location present a problem? The current configuration has been in place for 7 years.

Asked by Phil 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend a #30 expansion tank. A #15 would be too small. It is best to install the expansion tank on the supply side of the boiler before the circulator pump, at the "point of no pressure change."

Was this review helpful to you?
- recycleman5

Use a #30. Ideally it should be pumping away from expansion tank, but it probably won't be cost effective to change it, especially if it has been OK up until now.

Was this review helpful to you?

Q: Can this product be used along a potable water line?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This expansion tank is designed for use in closed heating systems (i.e. systems that continually cycle the same water). In an open system (such as any plumbing system), the tank would rust.

Was this review helpful to you?
- Anonymous

The #15 Extrol Expansion Tank is NOT intended for use in a supply system for potable water supplies.

Was this review helpful to you?

Q: I am using a weil mclain He 11-4 gas fired boiler to heat 800 ft. of 5/8" of pex radiant heat tubing. The boiler is 100.000 btu, What size expansion tank do i need?

Asked by Dave Brown 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We recommend an RX-30 tank (part 141-305).

Was this review helpful to you?

Q: on a typical home installation w/2heat zones and hot water zone running at 12 psi what should the #15 be charged at?

Asked by judd 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The tank should be set to your system's psi.

Was this review helpful to you?

Q: I have an old Amtrol 2 gal., model ST-5 that needs replacing. It will be installed in my main water supply line and is primarily to control pressure to my 40 gal., potable, hot water dedicated heater that will be about 18' from the expansion tank. 1) What model expansion tank should I use?. 2) When I install the tank vertically, does it matter which end is up and which is down?.

Asked by Bob 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We recommend that you use the 140N43. You can install the tank with the unit pointing down.

Was this review helpful to you?

Q: Is this tank made of non-ferrous metal and safe to use with pex tubing without an oxygen barrier?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tank should not be used on a non-oxygen barrier system.

Was this review helpful to you?

Q: At what BTU do you use a #30 over a # 15? Thanks

Asked by Bill 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would use a #30 at about 50,000 BTUs.

Was this review helpful to you?

Q: how do you determine when to use a 15 or 30 expansion tank on weil mclean gas hot water system

Asked by Bill 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The size you need is based on the BTU load of your boiler.

Was this review helpful to you?

Q: When used on a 40 Gal hot water tank, can the #15 Extrol Expansion Tank be mounted horizontally as well as vertically?

Asked by Bob the Cobber 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This expansion tank is designed for heating systems. If you are using the water heater for a heating system, then this tank is fine. You can mount the tank both horizontally and vertically.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy