Apply to be a TradeMaster!
Main product image of M12 ProPEX Expansion Tool Kit with 1/2", 3/4", and 1" Heads, (2) M12 XC Batteries, Charger
Magnifying glass
Hover image to zoom

M12 ProPEX Expansion Tool Kit with 1/2", 3/4", and 1" Heads, (2) M12 XC Batteries, Charger

Brand:
Milwaukee
SKU:
2432-22XC
Rating:
(20)
Q&A:
(1)
M12 ProPEX Expansion Tool Kit with 1/2", 3/4", and 1" Heads, (2) M12 XC Batteries, Charger
Magnifying glass
Hover image to zoom
2432-22XC has been discontinued
Discontinued July 21, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M12 FUEL ProPEX Expander Kit w/ 1/2"-1" RAPID SEAL ProPEX Expander Heads
Brand:
Milwaukee
SKU:2532-22
(5)
Order by 6PM, receive 37 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
Overview
The M12 ProPEX® Expansion Tool features an auto-rotating head for convenient one-handed operation. A compact right angle design makes installing tubing in tight locations fast and easy, and the quick cam mechanism delivers precise, continuous expansion for 3/8" to 1" ProPEX connections. Designed specifically for Uponor ProPEX, the M12 ProPEX Expansion tool is built to make effortless installations faster than other tools available.

Includes
  • 2432 ProPEX Expansion Tool
  • (2) M12 RED LITHIUM Batteries
  • 30-Minute Charger
  • 1/2", 3/4", 1" Heads
  • Grease
  • Carrying Case

Features
  • Built-in Auto Rotate Mechanism for Effortless, One-Handed Use
  • Quick Cam Mechanism for Fast, Continuous Expansion
  • Compact, Right Angle Design for Use in Tight Locations
  • All-Metal Gears and Integrated Metal Frame for Maximum Jobsite Durability
  • Paddle Trigger for Easy Reach in Confined Spaces
  • LED Work Light Illuminates Work Space in Dark Locations
  • Battery Fuel Gauge Displays Remaining Run-Time
  • Compatible with both compact and XC High Capacity M12 LITHIUM-ION batteries.

Specs

–
Product Type:

Expansion Tool

Voltage:

12v

Capacity:

3/8" - 1"

Stroke Length:

14mm

Expander Mechanism:

Quick Cam w/ Quick Return

Speeds:

60 SPM

Head Compatibility:

M12 (Rotate)

Heads Included:

3/4"

1"

1/2"

Length (Inches):

7-1/2"

Auto-Rotation:

Built-In

Features:

LED Light

Battery Fuel Gauge

Batteries Included:

2

Charge Time:

30 Minutes

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

PEX Size:

3/8"

1/2"

5/8"

3/4"

1"

Type:

Tool

Application:

1/2" PEX

3/4" PEX

1" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Capacity
Speeds
Heads Included
CURRENT ITEM
Product Image of M12 ProPEX Expansion Tool Kit with 1/2", 3/4", and 1" Heads, (2) M12 XC Batteries, Charger
M12 ProPEX Expansion Tool Kit with 1/2", 3/4", and 1" Heads, (2) M12 XC Batteries, Charger
SKU: 2432-22XC
(20)
Expansion Tool
12v
3/8" - 1"
60 SPM
3/4"
1"
1/2"

You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 20 reviews
100% would recommend this product
5
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Once you use this , you won't want to stop

I borrowed this tool from a friend 2x. I finally bought my own!
Plm
44111
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

increase in my tool arsenal

works perfect.
gonzo
Hollydale
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PEX, It doesn't get any easier.

Great tool. Easy, Quick, leak free connections.
Skott
Wilmington, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is what you need.

I've installed water softeners and filtration systems. I also recently was fortunate enough to have an opportunity to plumb a whole bathroom. I had tight spots that this more compact M12 version could get into. I've had my eyes on the M18 version and it seems like to much tool unless your into full time commercial plumbing and even then the M12 could get a lot done. To have both would be the best in the commercial setting. The M12 pex expander tool however is ideal for all residential with a light amount of commercial applications. It makes pex plumbing a breeze when it comes to making the connections. If you het the XC 3.0 batteries the tool stands up right and you don't have to bend over so much for it.
Property Improver
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great tool

I've tried the tool and it works great (still haven't receiver my bonus tool, they claim my receipt isn't valid) but the tool works as described
scott's HVAC
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spendy for the DIY guy but worth it.

I recently bought an old house to renovate where all the copper supply pipes were busted from freezing. After pouring over the different ways to go about repairs, I decided to buy in to the Uponor expansion fittings and tubing. The total cost to redo all the supply lines in the house was ~$500. Then the cost of this tool was $500. I could hardly justify that at first, until I looked at the manual options available, and for this house, I wasn't quite sure how I'd be able to crimp or expand manually while contorted under the house in the crawlspace. I decided to buy and was glad I did. The tool and Uponors system made this a breeze for a complete plumbing novice. I was able to make connections in tight areas and configure everything no problem. There were a bunch of connections I could never have done by myself in a tight area, on my back, under the house with a manual tool. Buy once, cry once definitely applies to this tool. Tool performance was excellent with 1/2" and 3/4" line. I did not do any 1". I used maybe 1/2 battery for the entire house and was done in less than 8 hours which included running all the PEX and securing it to joists. Again, all thanks to the tool. Now that I have it, I've been thinking about other projects where supply lines are now a none issue. It's so easy and extremely reliable. I realise this review is not just for the tool itself but also for Uponor plumbing. I had no leaks at all after hooking up to the supply line. Reliable, repeatable. Awesome tool.
Karrels
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Excellent service, exactly as promiced!
Linas
Pittsburgh
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy like lego....

faster then ever...time is money.
claudio
detroit
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product and service

Exactly as described. Shipped on time. Great product and service. Would order again from Supply House.
SP
Concord Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome tool

Great tool for the job just wish rebait tools came faster
Bill
Wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will the M12 Expansion work with Mr.Pex as well as Uponor?

Asked by Noah 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Noah, Yes, Mr. PEX is Pex-A, so it will be fine.

Was this review helpful to you?