Apply to be a TradeMaster!
Main product image of 24 Vac 2 pole Definite Purpose Contactor w/ Lug Connectors, DP2040A5004
Magnifying glass
Hover image to zoom

24 Vac 2 pole Definite Purpose Contactor w/ Lug Connectors, DP2040A5004

Brand:
Resideo
SKU:
DP2040A5004
Rating:
(6)
Q&A:
(0)
24 Vac 2 pole Definite Purpose Contactor w/ Lug Connectors, DP2040A5004
Magnifying glass
Hover image to zoom
DP2040A5004 has been discontinued
Discontinued July 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
24 VAC 2 Pole PowerPro Deluxe Definite Purpose Contactor w/ Lug Connectors (40 A), DPL2040A5004
Brand:
Resideo
SKU:DPL2040A5004
(0)
Order by today, receive 40 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac): 40 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage: 24 Vac
  • Poles: 2
  • Electrical Connections (main): lug connect
  • Contact Connections (coil): 1/4 in. quick-connects
  • Dimensions (in.): 2.36" high x 3.2" wide x 2" deep

Specs

Application:

PowerPro Definite Purpose Contactor

Poles:

2

Amperage:

40

Voltage:

24V

Temperature Range (F):

-4°F to 149°F

Coil Ratings:

24v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of 24 Vac 2 pole Definite Purpose Contactor w/ Lug Connectors, DP2040A5004
24 Vac 2 pole Definite Purpose Contactor w/ Lug Connectors, DP2040A5004
SKU: DP2040A5004
(6)
2
40
24V

You May Also Need

50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD5075
Titan Pro

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will continue to business with SupplyHouse.

Reasonably priced, quick shipping, and works as it should.
Mark
ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem solver

Replaced a faulty contactor So far system is working great Very quick delivery
Paydirt
Mukwonago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would use this supplier again.

Received product. Installed and unit is working.
TonyD
Winchester Va.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Direct replacement for my trane ac
Mark
Boston Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Service

SupplyHouse customer service and product delivery are excellent. I called for an air conditioning compressor part and they shipped the same component to me the next day at a very reasonable cost for the part. My neighbor has purchased items from them previously. I most definitely will use this company again!
John
Bridgewater NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Restocking my reserve supply for the future.

This contactor is for my 26-year old outside A/C unit (Goodman model CK49-1, 4-ton unit). The Goodman CK49-1 had a "spell" recently, so I replaced the old contactor with the one in my reserves (along with the capacitor). THIS one I bought will go onto my shelves until it's needed. The last time I ordered one from Supply House it was a Honeywell brand (2-pole, 40 amp, 24vac) contactor. This one I purchased is a "resideo" brand model DP2040A 5004....(2-pole, 40 amp, 24vac) contactor. Same model #, so not sure if this is an off-shoot of the Honeywell brand, or what?
jsd
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?