Apply to be a TradeMaster!
Main product image of Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (6.6 GPM, NG/LP)
Magnifying glass
Hover image to zoom

Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (6.6 GPM, NG/LP)

Brand:
Takagi
SKU:
TK-110U-E
Rating:
(34)
Q&A:
(1)
Series 200 Ultra Low-NOx Non-Condensing Outdoor Tankless Water Heater (6.6 GPM, NG/LP)
Magnifying glass
Hover image to zoom
$793.87 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Max Flow (GPM)
6.6 MAX GPM
Product Highlight: Installation Type
Commercial, Residential, Outdoor Only
Product Highlight: Vent Type
Direct Vent
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No

Description

–

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

Please note: This unit comes Natural Gas as standard, but can be easily converted to Propane with the supplied gas conversion kit.

Fully modulating, gas fired, tankless water heater with sealed combustion and power vented flue. Indoor and outdoor models available for residential and commercial applications. Supplies hot water to domestic hot water systems and can be used with water storage tanks, recirculation systems, and/or combined domestic & heating applications.

Series 200 incorporates several new features including a combustion system that can easily be field converted from natural gas to propane with components supplied in the box. The maximum vent length has increased to 60'. The indoor models will have an integrated temperature controller and factory installed power cord. The outdoor models will include a remote control as a standard feature.

Features:
  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • Capacity: 1 to 2 Bathrooms
  • Field Convertible from Natural Gas to Propane
  • Complies with SCAQMD rule 1146.2 and other air quality management districts with similar NOx emission requirements of 14 ng/J or 20 PPM.
  • Maximum flow rate of 6.6 GPM at 35°F temperature rise (3.3 GPM at 70°F rise)
  • Copper HEAT EXCHANGER: 25x better heat transfer than stainless steel thus stabilizing outgoing water temperature quicker and reducing pressure drop across the heat exchanger
  • Outdoor models include remote control
  • 15-year limited warranty on heat exchanger in residential applications, 5-year limited warranty on all parts
  • Cannot be installed in below-freezing outdoor climates
  • Complies with Lead Free standards

Specs

–
Installation Type:

Commercial

Residential

Outdoor Only

Application:

1-2 Showers

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Propane

Max Flow (GPM):

6.6

Energy Factor:

0.82

Vent Type:

Direct Vent

Vent Size:

4"

Inlet Gas Pressure:

4.0-10.5"W.C

BTU (Min):

15000

BTU (Max):

140000

Voltage:

120v

Weight (lbs):

38 lbs

Water Connection:

3/4"

Features:

Ultra Low NOx

Includes:

Remote Control

Gas Conversion Kit

Energy Star Rated:

No

Height (Inches):

20.5"

Width (Inches):

13-3/4"

Depth (Inches):

9-1/2"

Type:

Non-Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7 Replacement Parts

Fastener, 100074410
SKU: 100074410
AO Smith
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.68 out of 34 reviews
94% would recommend this product
4.68
out of 34 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
15%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good Quality and Value - TK-110U-E

I live in the PacNW and the incoming water now (Feb/Mar) is 47 degrees, so I am rendering 2.9 GPM at 125 degrees. Enough for a shower (without a flow limiter), enough for a tub fill, if you have the patience for it to fill. I have an iron tub, so it stays hot. I also have a long run from its outdoor location to the master bath it serves, so it only serves the shower and tub. This model is for a specific application, not whole house, unless you have a tiny house. In my opinion, it doesn't seems weatherized enough to become wet under an eave, but only time will tell. I bought some thermostat controlled heat tape and wrapped the pipes (pex) including the service valves, then with pipe insulation, to cover for the odd day it goes below 30.
VS

Most Liked Negative Review

Inconsistent hot water

I have purchased three of these two of them I'm having problems with inconsistent water to the shower. Seems to be an ongoing problem
Showing 1-10 of 34 reviews

Should do it now, had to convert with a kit

The two units were working fine after installation. Had to use an LP conversion kit with many screws to loosen and tighten. A real pain. The sales lady originally didn't tell me they would need the kits, I thought the conversion came with them. But it's all good now.
MarciaKay
Texas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This has been a fantastic unit

I have had a T-KJr2-OS water heater for over 10 years and other than flushing with white vinegar every couple of years, I have not had to do anything else. It has been through several freezing days, not tgst we gave a lot in Houston, TX. Today, I had my first issue of no hot water. Upon opening the front panel, I found the maintenance sheet preserved in the zip lock bag. I did not expect much, but after opening it and reading through it, I found it to be an excellent guide to the unit. I was able to quickly narrow in on the high limit switch. Fortunately I was able to reset it though I know if it stuck once, it will do it again. I have ordered a replacement. If it was this easy for me to diagnose, a professional would have an equally similar experience. These are well made as is evident by the fact that they are still making the same unit over ten years later.
Mac
Houston, TX
12 months ago
Was this review helpful to you?

YES

FAST SHIPING, GOOD SERVICE
RW
SUPERIOR WI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is great

I've ordered parts and whole units from supply house and have always got exepional service. Quick and On time, what more can you asl for.
Dick jones
Los alamitos, ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does exactly what its supposed to do

I've had several different tankless water heaters in several different houses, takagi is one i've had the best experience with. Yea takagi!!!
Dick jones
Los alamitos ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again!

The water heater is not reliable. It is a new unit, and it heats up the water 50% of the time.
Stevie
Rosenberg, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent on-demand water heater - great price - on-time

Replaced an older unit from same manufacturer that died after 10 years of daily service. The unit arrived quickly, was well packaged, and fit perfectly as a replacement. I expect to get the equivalent level of service and lifetime as the unit it replaced.
norm
chico ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent product that was well packaged with super fast delivery. Purchased for our summer cottage in western Massachusetts to replace an old indoor hot water heater. Outdoor installation went perfectly and was just what we needed to free up some valuable kitchen space! Very pleased with everything about the Series 200 tankless. Propane conversion kit conversion was very straight forward as were all installation instructions in the owners manual. Plenty of hot water for kitchen sink, bathroom sink and 1 indoor shower. Great looking product with nice design and good quality! You need to be somewhat handy with plumbing and electrical work but just take your time, plan ahead and your install will come out great!
Jim
Otis Massachusetts
3 years ago
Was this review helpful to you?

easy purchase - quick delivery.!

The price was ok, easy purchase and the delivery was in 2 days, maybe because I am 100 miles from their warehouse in Reno.? The propane conversion was easy and I had it installed about 2 hours after delivery. I'll be buying more here.!
JimH in CA
Smartsville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy Takagi again and again

Just the right size for a 1 bed one bath apt. Takagi is a brand I trust and have bought this brand before.
Jeffrey
Oakland, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What makes this usable outdoor and keeps it from freezing in a cold climate?

Asked by blmranch 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Outdoor units should only be installed in warm climates.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy