Apply to be a TradeMaster!
Main product image of 4" 45-Degree Elbow
Magnifying glass
Hover image to zoom

4" 45-Degree Elbow

Brand:
AO Smith
SKU:
100112401
Rating:
(1)
Q&A:
(1)
4" 45-Degree Elbow
Magnifying glass
Hover image to zoom
$52.16 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4"
Product Highlight: Used With
T-K4-IN, T-D2-IN, T-M32, T-M32-ASME, T-KJr2-IN

Description

–
45 and 90 degree elbows are available for changing the direction of the venting system.

For Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Elbow

Vent Type:

Non-Condensing

Diameter (Inches):

4"

Size:

4"

Used With:

T-K4-IN

T-D2-IN

T-M32

T-M32-ASME

T-KJr2-IN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Rain Cap
SKU: 100112415
AO Smith

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Z-vent Type Pipe for TK-Jr2-IN

Does not look exactly like this photo but does the same job. Not easy to join the z-vent sections but easy enough for a 65 year old woman to install. Be sure to buy at least one variable length of straight pipe between each bends. No part of the z-vent exhaust is flexible, INCLUDING THIS PART. I wish I had had enough sense to buy the double wall pipe or maybe a separate section for the back-draft damper nearer to the room termination. Really cold when heater is not in use (I bought the combo heater/z-vent adapter with the condensate tube and the damper).
Eliz
Yakima
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this vent used to accomodate an offset from the water heater to the vent position and is it adjustable. Also is it compatible with the TK-4-IN Takagi Tankless Indoor Water Heater (Natural Gas).

Asked by John 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you would use this for an offset. It is not adjustable. It is compatible with the TK-4.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy