Apply to be a TradeMaster!
Main product image of 4" x 48" Straight Vent Pipe
Magnifying glass
Hover image to zoom

4" x 48" Straight Vent Pipe

Brand:
AO Smith
SKU:
100112402
Rating:
(3)
Q&A:
(1)
4" x 48" Straight Vent Pipe
Magnifying glass
Hover image to zoom
$160.27 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
48"
Product Highlight: Vent Type
Non-Condensing
Product Highlight: Used With
T-KJr2-IN, T-M32, T-D2-IN, T-K4-IN, T-M32-ASME

Description

–
Straight Vent for Takagi Models:
  • T-KJr2-IN
  • T-K4-IN
  • T-D2-IN
  • T-M32
  • T-M32-ASME

Specs

–
Product Type:

Straight Pipe

Length (Inches):

48"

Diameter (Inches):

4"

Size:

48"

Vent Type:

Non-Condensing

Used With:

T-KJr2-IN

T-M32

T-D2-IN

T-K4-IN

T-M32-ASME

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4" Rain Cap
SKU: 100112415
AO Smith
4" Adjustable Vent Pipe (Adjusts from 7.0" - 9.9")
SKU: 100112405
AO Smith

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
67%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would rather have spent this money on steak dinner

This stuff is real nice. Beautiful seams. Went together nicely with termination kit, elbows and other extensions. Too bad no one will ever see it up on my attic! I also had a tough time verifying if it met code for my location. I wish this info was more readily available. After a couple conversations with Takagi and Z-vent as well as a local plummer, all said it would (More than likely) meet code for my area. Supply house was very flexible while I sorted it all out.
Anthont
Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper

Same as z-vent but cheaper. Still overpriced though.
Lesson learned
Oklahoma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

little overpriced for the product. difficult to install

The quality of mfg is pretty good. the pipe has a good bit of iron in it to be stainless steel. I was surprised when my magnetized level stuck to it. But I guess it made the installation a little easier since my level stuck to it. The pipes were difficult to assemble. Every time I pressed them together, the rubber gasket in the end pushed forward and would not stay put. So the pipes would not fully assemble and become air tight. I had to spray WD40 on the joints to get them to assemble. Kind of a pain. For the price of these, I would expect an easier assembly process.
Off Da Grid Plummr
Middle of nowhere, OK
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this pipe considered category 3 exhaust vent pipe that can be used for horizontal venting a mr heater big maxx 125000 btu hanging heater?

Asked by jud 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jud, thanks for writing in. This pipe is considered category III stainless steel. Please refer to the install manual for your Mr. Heater unit for further venting instructions.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy