Apply to be a TradeMaster!
Main product image of 6 Gallon EJC-6 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 240V)
Magnifying glass
Hover image to zoom

6 Gallon EJC-6 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 240V)

Brand:
AO Smith
SKU:
EJC-6-240
Rating:
(3)
Q&A:
(1)
6 Gallon EJC-6 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 240V)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
6 Gallons
Product Highlight: Height (Inches)
15.25" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
14-1/8" Diameter

Description

–

AO Smith 6 Gallon EJC-6 ProLine Residential Electric Water Heater, 240V, 2.5kW, 6 Year Warranty - Compact

The ProLine Compact electric water heater delivers commercial-grade reliability in a 6-gallon tank designed for tight spaces such as under counters and crawl spaces. This 240V unit features a single 1,650-watt heating element and is built with advanced corrosion protection to maximize tank life. HUD compliant and approved for mobile homes and manufactured housing. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Key Features & Benefits

  • Compact Design with Side Connections: Ideal for installation under a counter, in a crawl space, or other tight spaces where standard water heaters cannot fit.
  • 6-Gallon Capacity: Provides hot water for single-person households or point-of-use applications.
  • 8 Gallons Per Hour Recovery Rate: Delivers consistent hot water performance with a 90°F temperature rise.
  • Single 1,650-Watt Commercial-Grade Heating Element: Provides reliable and efficient hot water with consistent heating performance.
  • Patented Blue Diamond Glass Tank Lining: Protects the tank interior against corrosion and extends service life.
  • Stainless Steel CoreGard Anode Rod: Protects against corrosion longer than ordinary magnesium anodes.
  • DynaClean Automatic Cleaning System: Protects against sediment build-up to maintain efficiency and extend tank life.
  • Commercial-Grade Brass Drain Valve: Durable and easy to operate for routine maintenance and tank draining.
  • Environmentally-Friendly Insulation: Reduces heat loss to maximize energy savings and lower operating costs.
  • Factory-Installed Heat Trap Nipples: Reduce heat loss through the water connections for maximum energy efficiency.
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed: Ensures safe operation with professional-grade pressure and temperature protection.
  • HUD Compliant: Approved for mobile homes and manufactured housing applications.
  • R-Value of 8: Provides thermal insulation to minimize standby heat loss.
  • 150 PSI Maximum Pressure Rating: Suitable for standard residential water supply systems.
  • Not Energy Star Rated
  • Single-Phase 240V Operation: Requires 240-volt single-phase electrical supply.
  • 2.5kW Maximum Input: Delivers efficient heating with 2,500 watts of total heating capacity.
  • Weighs 35 lbs: Lightweight construction for easier handling and installation.
  • 14-1/8" Diameter, 14-1/4" Depth, 15.25" Height: Compact dimensions allow installation in confined spaces.
  • ASME Rated: Yes.
  • Single Element Configuration: 1 heating element.
  • 6-Year Limited Tank and Parts Warranty: Provides long-term protection and peace of mind.

Compatibility & Requirements

Installation should be performed by a qualified installer to ensure proper installation and compliance with local plumbing and electrical codes. The unit operates on 240V single-phase power and requires a dedicated electrical circuit. Install a T&P relief valve drain line to a safe discharge location per local codes. Use factory-installed heat trap nipples or install additional heat traps on the hot and cold connections if required by local codes. Verify that the installation location provides adequate clearance for service access and ventilation. Confirm that local water supply pressure does not exceed 150 PSI; install a pressure-reducing valve if necessary.

Installation & Care

Turn off electrical power before servicing the unit. Mount the water heater in a location that allows access for maintenance and service. Connect the cold water inlet to the supply line and the hot water outlet to the distribution system using proper fittings. Install the T&P relief valve discharge pipe to drain safely to an approved location. Wire the unit to a dedicated 240V circuit following the wiring diagram and local electrical codes. Fill the tank completely and purge air from the lines before restoring electrical power. Test the T&P relief valve periodically to ensure proper operation. Drain and flush the tank every six months to remove sediment buildup using the commercial-grade brass drain valve. Inspect the anode rod annually and replace it when significantly depleted to maintain corrosion protection. Avoid mixing dissimilar metals in the plumbing connections to prevent galvanic corrosion. Check all connections for leaks after installation and periodically during operation.

What's Included

  • 6-gallon electric water heater with side connections
  • CSA certified ASME rated T&P relief valve, factory-installed
  • Stainless steel CoreGard anode rod, factory-installed
  • Commercial-grade brass drain valve
  • Factory-installed heat trap nipples
  • Single 1,650-watt heating element, factory-installed

Warranty & Support

This water heater is covered by a 6-year limited tank warranty and a 6-year limited parts warranty. Warranty coverage requires professional installation by a qualified installer and proper operation in accordance with the manufacturer's instructions.

Frequently Asked Questions

Q: Can this 6-gallon water heater be upgraded to a 3,000-watt heating element?
A: The unit accepts a 9-inch screw-in element (SKU: 100109640) and can accommodate heating elements up to 3,000 watts at 240V when properly sized for the tank and electrical circuit.

Q: What is the recovery time for this water heater with a 90°F temperature rise?
A: The unit delivers 8 gallons per hour recovery rate at a 90°F temperature rise, providing consistent hot water for point-of-use applications.

Specs

–
Intended Household:

1 Person

Application:

Plumbing

Capacity (Gallons):

6

Fuel Type:

Electric

Kilowatts (KW):

2.5

Number of Elements:

1

Phase:

1

Voltage:

240v

Max Input (KW):

2.5

Max Pressure (PSI):

150

ASME:

Yes

Recovery 90°F Rise:

8 GPH

R-Value:

8

Energy Star Rated:

No

Depth (Inches):

14-1/4"

Height (Inches):

15.25"

Diameter (Inches):

14-1/8"

Weight (lbs):

35 lbs

Warranty:

6 Year Tank/6 Year Parts Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Application
Capacity (Gallons)
Fuel Type
Phase
CURRENT ITEM
Product Image of 6 Gallon EJC-6 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 240V)
6 Gallon EJC-6 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Compact (1PH, 2.5kW, 240V)
SKU: EJC-6-240
(3)
1 Person
Plumbing
6
Electric
1
Bradford White
1 Person
Plumbing
6
Electric
1

You May Also Need

3/4" FIP Pro Series Braided Hose Water Heater Connector (18" Length)
SKU: PRO1H18
Fluidmaster

4 Replacement Parts

Recess Box for New Construction
SKU: 100266730
AO Smith
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Water heater works fine. Shipping box terrible

The first 6 gallon water heater came with box torn open from pressure relief valve and hot and cold connections bent and broken. Supply house shipped a new one. That box also had a large hole in it from pressure relief valve rubbed through. The cardboard box needs to have foam or or something protecting the pressure relief valve and hot and cold nipples from damage in shipping..
Denny
Wi
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The water heater arrived damaged

I had to swap out the pressure relief valve with the old water heater. It was a real pain in the rear and cost me better than an hour of my time diagnosing the problem and then solving it. They did give me $40 back off of the price of the water heater, so that was nice.
Scarygary54
NEPA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the few 240V mini Water Heaters

So far it works as expected. This is one of the only small water heaters that is 240V allowing for heating elements up to 3000w.
Tom
Alamogordo, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am going to order this unit, I want to also get a 3000w 240v element does this small unit require a smaller element or does it also take a standard length element?

Asked by Jeff 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jeff. This unit comes with a 9" screw in element (SKU: 100109640) - https://www.supplyhouse.com/AO-Smith-100109640-9-High-Watt-Density-Basic-Screw-In-Element-240V-3000W

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy