Apply to be a TradeMaster!
Main product image of 6 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V
Magnifying glass
Hover image to zoom

6 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V

SKU:
RE16U6-1NAL
Rating:
(5)
Q&A:
(2)
6 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V
Magnifying glass
Hover image to zoom
$476.15 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
6 Gallons
Product Highlight: Height (Inches)
16.5" Height
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Wattage
1500 Watts

Description

–
Please Note: This product comes standard as a 120V model.

The Utility Electric Models Feature:
  • Fully Automatic Controls - Fast-acting surface-mount thermostat for automatic temperature control. Factory-installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered enamel formula that provides superior tank protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600°F (871°C).
  • 1" Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory-installed true dielectric fittings extend water heater life and ease installation. Located on the side for easier installation.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V.
  • Single Phase Operation Only.
  • T&P Relief Valve - Installed.
  • Design evaluated by ETL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency

Specs

–
Phase:

1

Intended Household:

1 Person

Fuel Type:

Electric

Capacity (Gallons):

6

Height (Inches):

16.5"

Diameter (Inches):

14"

Water Connection:

3/4"

Wattage:

1500

Electric Connection:

3/4"

Connection Type:

Compression x Compression

Weight (lbs):

33 lbs

Test Pressure (PSI):

300 psi

Voltage:

120v

Working Pressure (PSI):

150 psi

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Intended Household
Fuel Type
Capacity (Gallons)
Height (Inches)
CURRENT ITEM
Product Image of 6 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V
6 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V
SKU: RE16U6-1NAL
(5)
1
1 Person
Electric
6
16.5"
1
1 Person
Electric
6
15.25"

You May Also Need

8 Replacement Parts

Magnesium Anode Rod, Hex 3/4 NPT x 1.13 x 52 x .840, 415-47782-12
SKU: 415-47782-12
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

BradfordWhite 6gallon water heater

Fast shipping. Working very good
J
Ft worth texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great hot water heater

I purchased this unit to replace a Bradford White heater in our office that was beginning to leak after 15 years of faithful service. This is a very good product and SupplyHouse.com sells it for a reasonable amount. Installation was a snap because the pipes all lined up and it works flawlessly. My only beef is that when I ordered this item, SupplyHouse.com said they had at least 11 of them in stock. Turns out they did not, What should have been delivered in one week's time took almost three weeks. I don't want to say this was a case of bait and switch but honestly, if you don't have it in stock, just say so and let me know you have to get it from the manufacturer. Don't make me have to call in and speak to a customer service specialist who politely suggested that I cancel my order and purchase it elsewhere.
Ted
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

Fast service and easy installation!
Greg
Woodland Wa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company easy to work with

Exactly what I needed. come with all the fittings too.
Bruce The Moose
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected.

I have a huge outdoor kitchen with a sink. This water heater has a limited supply of hot water but is also connected to the house hot water so this just supplies the instant hot water and our house hot water heater supplies the rest. This heater also (hopefully) supplies enough background heat to keep the below-counter pipes from freezing in the winter. Our previous identical water heater heating element failed but probably due to a local flood of water from the sink. Important tip :) If you dump gallons of water on the top of the tank, you might short out the heating element. Easy to install, comes with a pressure relief valve installed and that screw into the tank .
Satisfied
Carson City, NV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the Energy Factor and recovery efficiency

Asked by paul 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Units below 20 gallons are exempt from Energystar status, so an EF is not available. The listed recovery is 7GPH at 90 degree rise.

Was this review helpful to you?

Q: How many amps does this unit draw?

Asked by Nemo 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit would draw 12.5 amps at 120V and 1500 watts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy