The ProLine Lowboy Side Connect electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces. With a 38-gallon (nominal) tank, the ENJ-40 delivers a first hour rating of 54 gallons at a Uniform Energy Factor of 0.93. The sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
| Intended Household: | 2-3 Person |
|---|---|
| Application: | Plumbing |
| Kilowatts (KW): | 4.5 |
| Fuel Type: | Electric |
| Number of Elements: | 2 |
| Energy Star Rated: | No |
| Phase: | 1 |
| Capacity (Gallons): | 38 |
| Voltage: | 240v |
| Max Input (KW): | 6 |
| Max Pressure (PSI): | 150 |
| ASME: | Yes |
| 1st Hour Delivery (Gallons): | 46 |
| Energy Factor: | 0.95 |
| R-Value: | 12 |
| Recovery 90°F Rise: | 20.7 GPH |
| Depth (Inches): | 26" |
| Height (Inches): | 33.5" |
| Diameter (Inches): | 26" |
| Weight (lbs): | 115 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |