The ProLine Lowboy Side Connect electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces. With a 38-gallon (nominal) tank, the ENJB-40 delivers a first hour rating of 46 gallons at a Uniform Energy Factor of 0.95. The sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
Features:
| 1st Hour Delivery (Gallons): | 46 |
|---|---|
| Intended Household: | 2-3 Person |
| Application: | Plumbing |
| Kilowatts (KW): | 3 |
| Fuel Type: | Electric |
| Energy Star Rated: | No |
| Number of Elements: | 2 |
| Voltage: | 240v |
| Capacity (Gallons): | 38 |
| Phase: | 1 |
| Max Input (KW): | 6 |
| Max Pressure (PSI): | 150 |
| ASME: | Yes |
| Energy Factor: | 0.95 |
| R-Value: | 12 |
| Recovery 90°F Rise: | 20.7 GPH |
| Height (Inches): | 31.75" |
| Depth (Inches): | 24" |
| Diameter (Inches): | 24" |
| Weight (lbs): | 115 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
Be the first to write a review.