The ProLine Lowboy Electric water heater with Top Water Connections is the reliable choice when you want to maximize hot water output and energy savings. With a 40-gallon (nominal) tank and dual 4,500 watt elements, the ENLB-40 delivers a first hour rating of 51 gallons at a highly efficient 0.92 Uniform Energy Factor rating. This model ships with a supplied insulation blanket. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
| Intended Household: | 2-3 Person |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 38 |
| Kilowatts (KW): | 4.5 |
| Fuel Type: | Electric |
| Number of Elements: | 2 |
| Energy Star Rated: | No |
| Voltage: | 240v |
| Phase: | 1 |
| Max Input (KW): | 6 |
| Max Pressure (PSI): | 150 |
| ASME: | Yes |
| 1st Hour Delivery (Gallons): | 44 |
| Energy Factor: | 0.95 |
| R-Value: | 12 |
| Recovery 90°F Rise: | 21 GPH |
| Height (Inches): | 32" |
| Diameter (Inches): | 24" |
| Depth (Inches): | 24" |
| Weight (lbs): | 118 lbs |
| Warranty: | 6 Year Tank/6 Year Parts Limited |
Hi Josiah. The ENLB-40 measures 32" in height from the bottom to the top of the tank. The T&P valve is on the side of the unit.
Yes, the insulated jacket is included in the 24" diameter measurement.