Shop Resideo Sale
Main product image of 50 Gallon ENS-50 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Short (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

50 Gallon ENS-50 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Short (1PH, 4.5kW, 240V)

Brand:
AO Smith
SKU:
ENS-50
Rating:
(0)
Q&A:
(0)
50 Gallon ENS-50 ProLine Residential Electric Water Heater, 6 Yr. Warranty - Short (1PH, 4.5kW, 240V)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 142 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
49.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
23" Diameter

Description

–
The ProLine Standard Electric water heater is the reliable choice when you want to maximize hot water output and energy savings. With a 50-gallon (nominal) tank and dual 4,500 watt elements, the ENS-50 delivers a first hour rating of 57 gallons at a highly efficient 0.95 Uniform Energy Factor rating. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Delivers 57-gallon first hour rating
  • Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
  • Long-lasting lower Incoloy stainless steel element
  • HUD compliant, approved for mobile homes/manufactured housing
  • Patented Blue Diamond glass tank lining protects against corrosion
  • DynaClean automatic cleaning system protects against sediment build-up
  • Stainless steel CoreGard anode rod protects against corrosion longer than ordinary anodes
  • Commercial-grade brass drain valve for durable and easy operation
  • CSA Certified and ASME Rated T&P Relief Valve, Factory-Installed
  • 6-year limited tank and parts warranty
  • Specs

    –
    Intended Household:

    3-4 Person

    Application:

    Plumbing

    Kilowatts (KW):

    4.5

    Capacity (Gallons):

    50

    Fuel Type:

    Electric

    Energy Factor:

    0.95

    Number of Elements:

    2

    Phase:

    1

    Voltage:

    240v

    Max Input (KW):

    6

    Max Pressure (PSI):

    150

    1st Hour Delivery (Gallons):

    62

    ASME:

    Yes

    Recovery 90°F Rise:

    20.7 GPH

    Energy Star Rated:

    No

    Height (Inches):

    49.75"

    Diameter (Inches):

    23"

    Depth (Inches):

    24"

    Width (Inches):

    24"

    Weight (lbs):

    161 lbs

    Warranty:

    6 Year Tank/6 Year Parts Limited

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Intended Household
    Application
    Capacity (Gallons)
    Fuel Type
    Energy Factor
    CURRENT ITEM
    3-4 Person
    Plumbing
    50
    Electric
    0.95
    50 Gallon - Energy Saver Electric Residential Water Heater, 240V
    SKU: RE350S6-1NCWW
    3-4 Person
    Plumbing
    50
    Electric
    0.95

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy