Shop Resideo Sale
Main product image of 50 Gallon - Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom

50 Gallon - Energy Saver Electric Residential Water Heater, 240V

SKU:
RE250S6-1NCWW
Rating:
(1)
Q&A:
(1)
50 Gallon - Energy Saver Electric Residential Water Heater, 240V
Magnifying glass
Hover image to zoom
$1,353.42 each
Backorder
Backorder
Get it Tue, Dec 15 - Wed, Jan 20

Lift Gate

–
This product weighs 149 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
47.75" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
Please Note: This product comes standard as a 240V model.

Features:
  • Includes 4500 Watt elements
  • Non-simultaneous
  • All residential storage models meet or exceed efficiency requirements of the Department of Energy, ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective April 16, 2015, which supercedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostats for automatic temperature control. Factory installed sensitive manual reset energy cutoff for safety to prevent overheating.
  • Direct Heat Transfer With Immersed Elements - Transfers heat directly and efficiently to the water. Screw-in style.
  • Factory Installed Hydrojet Total Performance System - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up at top of tank.
  • Vitraglas Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas) is fused to the steel surface by firing at a temperature of over 1600º F.
  • Non-CFC Foam Insulation - Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies, and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation
  • Factory Installed Heat Traps - Design incorporates a flexible disk that reduces heat loss in piping and eliminates the potential for noise generation
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Simultaneous and Non-Simultaneous Operation Available - Simultaneous operation indicates when both elements (if equipped) are being heated at the same time. Non-Simultaneous operation indicates when one element is being heated at a time.
  • Voltages Available - 120V, 208V, 240V, 277V, 480V
  • Single Phase or Three Phase Operation Available (277V may only be wired for single phase operation).
  • T&P Relief Valve - Installed
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.

Specs

–
Phase:

1

Intended Household:

3-4 Person

Voltage:

240v

Capacity (Gallons):

50

Fuel Type:

Electric

Type:

Electric

1st Hour Delivery (Gallons):

67

Height (Inches):

47.75"

Diameter (Inches):

22"

Test Pressure (PSI):

300 psi

Water Connection:

3/4"

Working Pressure (PSI):

150 psi

Electric Connection:

3/4"

Energy Factor:

0.95

Application:

Plumbing

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Phase
Intended Household
Voltage
Capacity (Gallons)
Fuel Type
CURRENT ITEM
Product Image of 50 Gallon - Energy Saver Electric Residential Water Heater, 240V
50 Gallon - Energy Saver Electric Residential Water Heater, 240V
SKU: RE250S6-1NCWW
(1)
1
3-4 Person
240v
50
Electric
1
3-4 Person
240v
50
Electric

You May Also Need

44" Blue Lightning Magnesium Anode Rod, Nipple Type, Flexible (4 sections)
SKU: 1017410
Water Heater Smart

11 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Brand new and lower chamber element dead

(Model purchased RE250S6-1NCWW - ) Nothing against Supplyhouse. This brand new Bradford White 50Gal electric could not heat water even with both upper and lower chambers set to "very hot" setting. Turns out it had a defective lower chamber element, based on a long diagnostic call with Bradford White tech support. I ended up eating the cost of a new element assembly. Absolutely not recommended.
FTv3
Santa Clara, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the BTU rating of this model?

Asked by lee 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Electric units do not have a BTU input. This model has two non-simultaneous 4500W heating elements.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy